Shop All V-Belts
Continental Contitech
2/3VX560 Banded Cogged V-Belt, 56" Outside Length, 49/64" Top Width, 2 Ribs
Mfr # 2/3VX560
Zoro # G5292539
product price: $45.19
/ea
$45.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section 3VX
- Industry Number 2/3VX560
- Top Width 49/64"
- Number of Ribs 2
- Thickness 5/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental Contitech
- MFR # 2/3VX560
- Zoro # G5292539
- UPC # 037256039829
- Country of Origin Mexico
- Category V-Belts
Dimensions
Top Width | 49/64" |
Outside Length | 56" |
Belt Trade Size | 3VX |
Details
V-Belt Section | 3VX |
Item | Banded Cogged V-Belt |
Industry Number | 2/3VX560 |
Number of Ribs | 2 |
Thickness | 5/16" |
Material | Polybutadiene |
Construction | Reinforced Tie Band, Raw Edge, Cogged |
Resists | Oil, Heat |
For Use With | Multiple Belt Systems |
V-Belt Type | Banded Cogged V-Belt |
Temp. Range | -40 Degrees to 230 Degrees F |
Resistance Properties | Heat Resistant, Oil Resistant |
Reinforcing Cord Material | Polyester |
Minimum Operating Temperature | -40 Degrees F |
Edge Construction | Raw Edge |
Maximum Operating Temperature | 230 Degrees F |
Belt Material | Polybutadiene |
Number of Bands | 2 |
Base Industry Number (without number of ribs) | 3VX560 |
Belt Section | 3VX |
Description
Banded Cogged V-Belt, Belt Material Polybutadiene, Edge Construction Raw Edge, Industry Number 2/3VX560, Number of Bands 2, Outside Length 56 in, Reinforcing Cord Material Polyester, Thickness 0.313 in, Top Width 49/64 in, Belt Trade Size 3VX, V-Belt Type Banded, Cogged, Wedge, Maximum Operating Temperature 230 Degrees F, Minimum Operating Temperature -40 Degrees F, Resistance Properties Heat Resistant, Oil Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INA Needle Brg, Drawn Cup, Bore 55mm, OD 63mm (HK5520-HLA)
- EATON AEROQUIP Adpt, FNPT-FNPSM Swl, 1-11-1/2, Strt (2046-16-16S)
- ZORO SELECT QD Bushing, Series SDS, Bore 1-1/2 In (SDS112)
- DAYTON Capacitor-Start General Purpose Motor, 1/2 HP, 115/208-230V AC Voltage, 56C Frame (5GD58)
- CONTINENTAL CONTITECH 3/3VX710 Banded Cogged V-Belt, 71" Outside Length, 1-9/64" Top Width, 3 Ribs (3/3VX710)
- CONTINENTAL CONTITECH 5VX1080 Cogged V-Belt, 108" Outside Length, 5/8" Top Width, 1 Ribs (5VX1080)
- CONTINENTAL CONTITECH BX93 Cogged V-Belt, 96" Outside Length, 21/32" Top Width, 1 Ribs (BX93)
- CONTINENTAL CONTITECH 2/3VX1180 Banded Cogged V-Belt, 118" Outside Length, 49/64" Top Width, 2 Ribs (2/3VX1180)
- CONTINENTAL CONTITECH 5VX530 Cogged V-Belt, 53" Outside Length, 5/8" Top Width, 1 Ribs (5VX530)
- CONTINENTAL CONTITECH 5V2120 Wrapped V-Belt, 212" Outside Length, 5/8" Top Width, 1 Ribs (5V2120)
- D&D 126 3/5" Outside Length, 2/3" Top Width, 1 Ribs (BB122)
- Continental Contitech Power Transmission Belts