Shop All V-Belts
Continental Contitech
2/3VX475 Banded Cogged V-Belt, 47-1/2" Outside Length, 49/64" Top Width, 2 Ribs
Mfr # 2/3VX475
Zoro # G5277023
product price: $40.25
/ea
$40.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section 3VX
- Industry Number 2/3VX475
- Number of Ribs 2
- Top Width 49/64"
- Outside Length 47-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental Contitech
- MFR # 2/3VX475
- Zoro # G5277023
- UPC # 037256039706
- Country of Origin Mexico
- Category V-Belts
Dimensions
Top Width | 49/64" |
Outside Length | 47-1/2" |
Belt Trade Size | 3VX |
Details
Item | Banded Cogged V-Belt |
V-Belt Section | 3VX |
Industry Number | 2/3VX475 |
Number of Ribs | 2 |
Thickness | 5/16" |
Material | Polybutadiene |
Construction | Reinforced Tie Band, Raw Edge, Cogged |
Resists | Oil, Heat |
For Use With | Multiple Belt Systems |
V-Belt Type | Banded Cogged V-Belt |
Temp. Range | -40 Degrees to 230 Degrees F |
Maximum Operating Temperature | 230 Degrees F |
Number of Bands | 2 |
Base Industry Number (without number of ribs) | 3VX475 |
Minimum Operating Temperature | -40 Degrees F |
Resistance Properties | Heat Resistant, Oil Resistant |
Belt Material | Polybutadiene |
Edge Construction | Raw Edge |
Reinforcing Cord Material | Polyester |
Belt Section | 3VX |
Description
Banded Cogged V-Belt, Belt Material Polybutadiene, Edge Construction Raw Edge, Industry Number 2/3VX475, Number of Bands 2, Outside Length 47 1/2 in, Reinforcing Cord Material Polyester, Thickness 0.313 in, Top Width 49/64 in, Belt Trade Size 3VX, V-Belt Type Banded, Cogged, Wedge, Maximum Operating Temperature 230 Degrees F, Minimum Operating Temperature -40 Degrees F, Resistance Properties Heat Resistant, Oil Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1 Cogged V-Belt, 30.2 Outside Length, 1/2" Top Width, 1 Ribs (56YU25)
- PARKER Air Regulator, 1/4 In. NPT, 53 cfm, 250 psi (06R118AC)
- LUBRIPLATE Syn Lube 46, 4/1 Gal Jugs, Synthetic Pao Fluid For Hydraulic Systems And Air Compressors, Iso-46 (L0971-057)
- TRITAN Needle Brg, Drawn Cup, Bore 1.000 In (B166 OH)
- CONTINENTAL CONTITECH BX28 Cogged V-Belt, 31" Outside Length, 21/32" Top Width, 1 Ribs (BX28)
- CONTINENTAL CONTITECH BX43 Cogged V-Belt, 46" Outside Length, 21/32" Top Width, 1 Ribs (BX43)
- CONTINENTAL CONTITECH BX65 Cogged V-Belt, 68" Outside Length, 21/32" Top Width, 1 Ribs (BX65)
- CONTINENTAL CONTITECH A46 Wrapped V-Belt, 48" Outside Length, 1/2" Top Width, 1 Ribs (A46)
- CONTINENTAL CONTITECH BX81 Cogged V-Belt, 84" Outside Length, 21/32" Top Width, 1 Ribs (BX81)
- CONTINENTAL CONTITECH 3/BX46 Banded Cogged V-Belt, 49" Outside Length, 1-63/64" Top Width, 3 Ribs (3/BX46)
- SUPCO Molded Cogged V Belt, AX42 (AX42)
- Continental Contitech Power Transmission Belts