Shop All V-Belts
Continental Contitech
2/3VX1180 Banded Cogged V-Belt, 118" Outside Length, 49/64" Top Width, 2 Ribs
Mfr # 2/3VX1180
Zoro # G5178962
product price: $87.49
/ea
Free Shipping & Returns
$87.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section 3VX
- Industry Number 2/3VX1180
- Number of Ribs 2
- Top Width 49/64"
- Outside Length 118"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental Contitech
- MFR # 2/3VX1180
- Zoro # G5178962
- UPC # 037256040344
- Country of Origin Mexico
- Category V-Belts
Dimensions
Top Width | 49/64" |
Outside Length | 118" |
Belt Trade Size | 3VX |
Details
V-Belt Section | 3VX |
Item | Banded Cogged V-Belt |
Industry Number | 2/3VX1180 |
Number of Ribs | 2 |
Thickness | 5/16" |
Material | Polybutadiene |
Construction | Reinforced Tie Band, Raw Edge, Cogged |
Resists | Oil, Heat |
For Use With | Multiple Belt Systems |
V-Belt Type | Banded Cogged V-Belt |
Temp. Range | -40 Degrees to 230 Degrees F |
Edge Construction | Raw Edge |
Maximum Operating Temperature | 230 Degrees F |
Belt Material | Polybutadiene |
Number of Bands | 2 |
Resistance Properties | Heat Resistant, Oil Resistant |
Base Industry Number (without number of ribs) | 3VX1180 |
Minimum Operating Temperature | -40 Degrees F |
Reinforcing Cord Material | Polyester |
Belt Section | 3VX |
Description
Banded Cogged V-Belt, Belt Material Polybutadiene, Edge Construction Raw Edge, Industry Number 2/3VX1180, Number of Bands 2, Outside Length 118 in, Reinforcing Cord Material Polyester, Thickness 0.313 in, Top Width 49/64 in, Belt Trade Size 3VX, V-Belt Type Banded, Cogged, Wedge, Maximum Operating Temperature 230 Degrees F, Minimum Operating Temperature -40 Degrees F, Resistance Properties Heat Resistant, Oil Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAG BEARINGS FAG 6211 C3, Deep Groove Ball Bear, SRow 90140Mm (6211 C3)
- CONCENTRIC INTERNATIONAL Hydraulic Gear Pump, 1.6 cu in/rev (1802742)
- CENTURY Condenser Fan Motor, 1/6 HP, 825 rpm, 60 Hz (FE1018SF)
- MAIN FILTER Hydraulic Filter, replaces PARKER RKH0912H, Pressure Line, 10 micron, Outside-In (MF0059473)
- CONTINENTAL CONTITECH 4/3VX800 Banded Cogged V-Belt, 80" Outside Length, 1-33/64" Top Width, 4 Ribs (4/3VX800)
- CONTINENTAL CONTITECH 3/3VX530 Banded Cogged V-Belt, 53" Outside Length, 1-9/64" Top Width, 3 Ribs (3/3VX530)
- CONTINENTAL CONTITECH B50 Wrapped V-Belt, 53" Outside Length, 21/32" Top Width, 1 Ribs (B50)
- CONTINENTAL CONTITECH AX55 Cogged V-Belt, 57" Outside Length, 1/2" Top Width, 1 Ribs (AX55)
- CONTINENTAL CONTITECH 10X850 AUTO V-BELT (10X850)
- CONTINENTAL CONTITECH 2/BX100 Banded Cogged V-Belt, 103" Outside Length, 1-21/64" Top Width, 2 Ribs (2/BX100)
- MITSUBOSHI Ribstar Belt V-Ribbed - J Series 28'' Long x 3 Ribs Wide - 280J3 (280J3)
- Continental Contitech Power Transmission Belts