Shop All Sponges and Scouring Pads
Continental Commercial Products
Medium-Duty Scrubber Sponge, 3 1/8 x 6 1/4", Yellow/Green, 5/PK, PK8
Mfr # SS652
Zoro # G4065081
product price: $54.15
/pk 8, $6.77/ea
$54.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 6.25"
- Width 3.13"
- Material Cellulose; Scouring Pad
- Color Yellow/Green
- Thickness 0.88"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental Commercial Products
- MFR # SS652
- Zoro # G4065081
- UPC # 10051098005719
- Country of Origin United States
- Category Sponges and Scouring Pads
Dimensions
Length | 6.25" |
Width | 3.13" |
Details
Item | Sponges |
Material | Cellulose; Scouring Pad |
Color | Yellow/Green |
Thickness | 0.88" |
Weight | 3.35 lbs |
Type | Scrub Pad |
Pad/Brush Shape | Rectangular |
Duty Rating | Medium |
Description
Continental® Medium-Duty Scrubber Sponge, 3 1/8 x 6 1/4 in, Yellow/Green, 5/PK, 8 PK/CT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SERVICE CASTER Nobles/Tennant Scrubber Guide Bumper Wheel Bushings Included SCC, 4PK (SCC-TPRD310-516-4)
- BISSELL COMMERCIAL Bissell Commercial Upright Vacuum (BG102H)
- HOWARD PRODUCTS Howard Products 16 Oz Orange Oil Spray ORS016 (88682162223)
- BOBRICK Automatic Wall-Mount Foam Soap Dispenser (2012)
- CONTINENTAL COMMERCIAL PRODUCTS Medium-Duty Sponge N' Scrubber, 3 3/8 x 6 1/4, Yellow/Green, PK24 (SS650/24)
- S.M. ARNOLD SPONGE RECTANGLE CELLULOSE (AR85-415)
- KIK INTERNATIONAL 2PK Scouring Cloth (10811435002173)
- LIBMAN Heavy Duty Scouring Pad For Multi-Purpose 7 in. L , 3PK (66)
- 3M Single-Angle Sanding Sponge, 4 7/8" L, PK4 (CP-042-4PK)
- 3M 3M 8440 Doodlebug Cleaning Pad, 4.6" x 10" - 5-Pack, White (7000002240)
- SCOTCH-BRITE PROFESSIONAL Commercial Heavy-Duty Scouring Pad, Green, 6 x 9, PK12 (86)
- Continental Commercial Products Sponges and Scouring Pads