Shop All Carts, Caddies & Accessories
This Product is Discontinued
Continental Commercial Products
Folding Cart, Plastic, 37? In x 36 In (Discontinued)
Mfr # 275
Zoro # G4008006
Free Shipping & Returns
This Product is Discontinued
Key Features
- Color Yellow
- Overall Length 28 in
- Overall Width 36 in
- Number of Compartments 1
- Laundry Container Material Vinyl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental Commercial Products
- MFR # 275
- Zoro # G4008006
- UPC # 020027052028
- Country of Origin Unknown
- Category Carts, Caddies & Accessories
Dimensions
Overall Length | 28 in |
Overall Width | 36 in |
Overall Height | 37 in |
Caster Dia. | 3 in |
Details
Color | Yellow |
Item | X-Frame Laundry Cart |
Number of Compartments | 1 |
Laundry Container Material | Vinyl |
Includes | Black Cart |
Item - Laundry Carts | X-Frame Laundry Cart |
Laundry Cart Frame Material | Structural Foam Plastic |
Caster Configuration | (4) Swivel |
Cubic Foot Capacity | 7.5 cu ft |
Description
X-Frame Laundry Cart, Number of Compartments 1, Yellow, Cubic Foot Capacity 7.5 cu ft, Laundry Container Material Vinyl, Laundry Cart Frame Material Structural Foam Plastic, Caster Configuration (4) Swivel, Caster Dia. 3 in, Overall Length 28 in, Overall Width 36 in, Overall Height 37 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.