Shop All Trash Cans
Continental Commercial Products
3-1/2 gal Rectangular Wastebasket, Black, 8" Dia, Plastic
Mfr # 2914BK
Zoro # G0147656
product price: $16.75
/ea
$16.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Trash Container Capacity 3-1/2 gal
- Container Shape Rectangular
- Color Black
- Material Plastic
- Height 12-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental Commercial Products
- MFR # 2914BK
- Zoro # G0147656
- Country of Origin United States
- Category Trash Cans
Dimensions
Height | 12-1/2" |
Width | 8 in |
Depth | 8 in |
Width/Diameter | 8" |
Details
Trash Container Capacity | 3-1/2 gal |
Container Shape | Rectangular |
Color | Black |
Material | Plastic |
Item | Wastebasket |
Top Type | Open |
Indoor/Outdoor | Indoor |
Receptacle Container Style | Utility |
Container Mounting Style | Free-Standing |
Standards | UL |
Description
Rectangular, 3 1/2 gal, Black, Height 12 1/2 in, Plastic, No Lid, Free-Standing
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ATRIX INTERNATIONAL Omega Supreme ESD Vacuum (VACOMEGAS)
- BLACK SWAN Brush In Cap - Plastic Handle 3/4" wide (11060)
- CLASSIC 45 gal Trash Bags, 40 in x 46 in, Medium-Duty, 0.63 mil, Black, 250 PK (WEBB48)
- CARRAND SQUEEGE&SPNGE21""WOODHNDL (9032R)
- CONTINENTAL COMMERCIAL PRODUCTS Rctngle Wb Blk 41-1/4Qt (4114BK)
- CONTINENTAL COMMERCIAL PRODUCTS 23 gal Rectangular Trash Can, Beige, 12" Dia, Plastic (8322BE)
- GLARO 15 gal Trash Can, Bronze Vein (W-1242BV-BV-W1)
- RUBBERMAID COMMERCIAL 23 gal Rectangular Trash Can, Blue, 11 in Dia, Open Top, High Quality Resin Blend (1956185)
- RUBBERMAID COMMERCIAL 18 gal Rectangular Prism Trash Can, Beige, Top Door, Polyethylene (1883460)
- RUBBERMAID COMMERCIAL 18 gal Rectangular Trash Can, White, 19 3/4 in Dia, Step-On, HDPE (FG614500WHT)
- SIMPLEHUMAN 10 L Round Step Can, White, Stainless Steel (CW1867)
- Continental Commercial Products Trash Cans