Shop All Mop Wringers
This Product is Discontinued
Continental Commercial Products
12 to 32 oz Side Press Mop Bucket and Wringer (Discontinued)
Mfr # 335-312Y
Zoro # G1936413
Free Shipping & Returns
This Product is Discontinued
Key Features
- Wringer Type Side Press
- Caster Type 3 in Nonmarking Swivel
- Overall Length 27 in
- Overall Width 18 in
- Shape Rectangular
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental Commercial Products
- MFR # 335-312Y
- Zoro # G1936413
- UPC # 020027206995
- Country of Origin United States
- Category Mop Wringers
Dimensions
Overall Length | 27 in |
Overall Width | 18 in |
Overall Height | 40 3/4 in |
Details
Wringer Type | Side Press |
Caster Type | 3 in Nonmarking Swivel |
Item | Mop Bucket and Wringer |
Shape | Rectangular |
Mop Capacity | 12 to 32 oz |
Mechanism | Hand Operated |
Color | Yellow |
Bucket/Pail Material | Plastic |
Capacity | 8 3/4 gal |
Description
Mop Bucket and Wringer, Wringer Type Side Press, Capacity 8 3/4 gal, Caster Type 3 in Nonmarking Swivel, Overall Height 40 3/4 in, Overall Length 27 in, Overall Width 18 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.