Shop All Stainless Steel Hose Assembly
Continental
Chemical Hose Assembly, 3" ID x 4 ft.
Mfr # CHX300-04CC-G
Zoro # G6172020
product price: $495.99
/ea
Free Shipping & Returns
$495.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 3 in
- Hose Length 4 ft
- Fitting Type Cam and Groove C x Cam and Groove C
- Hose Color Black
- Fitting Size 3 in x 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental
- MFR # CHX300-04CC-G
- Zoro # G6172020
- Country of Origin United States
- Category Stainless Steel Hose Assembly
Dimensions
Hose Inside Dia. | 3 in |
Hose Length | 4 ft |
Fitting Size | 3 in x 3 in |
Hose Outside Dia. | 3 7/16 in |
Hose Fitting B Size | 3 in |
Bend Radius | 8 in |
Hose Fitting A Size | 3 in |
Description
Chemical Hose Assembly, Hose Inside Dia. 3 in, Hose Outside Dia. 3 7/16 in, Hose Length 4 ft, Hose Tube Material Cross-Linked Polyethylene, Hose Cover Material EPDM, Hose Reinforcement Type Helix, Hose Reinforcement Material Carbon Steel, Hose Color Black, Burst Pressure 800 psi, Max. Working Pressure @ 70 F 200 psi, Safety Factor 4:1, Temp. Range -40 Degrees to 250 Degrees F, Bend Radius 8 in, Hose Configuration Coupled Assembly, Hose Fitting A Size 3 in, Hose Fitting B Size 3 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Brass Pipe Fitting Kit, NPT, Assorted Pipe Size (6AZF9)
- EZ-FLO EASTMAN Shower Head, Primary Plastic Material (15011)
- APOLLO VALVES Safety Relief Valve, 1-1/2 x 2 In, 15 psi, BtuH: 1, 900, 000 (13214B15)
- LEGEND VALVE 3/4" BLACK SIDE OUTLET ELBOW (350-054)
- CONTINENTAL Food Grade Hose, 1-1/2" ID x 5 ft., White (FTH150-05TC-G)
- CONTINENTAL Chemical Hose Assembly, 1" ID x 20 ft. (CHX100-20CC-G)
- CONTINENTAL Chemical Hose Assembly, 2" ID x 5 ft. (FAB200-05NN-G)
- CONTINENTAL Food Grade Hose, 2" ID x 5 ft., White (FTH200-05TC-G)
- CONTINENTAL Chemical Hose Assembly, 1" ID x 10 ft. (CHX100-10CE-G)
- CONTINENTAL Chemical Hose Assembly, 2" ID x 15 ft. (CHX200-15CC-G)
- THE OUTDOOR PLUS 1/2 Whistle Free Hose 24 (OPT-240)
- Continental Stainless Steel Hose Assembly