Shop All Stainless Steel Hose Assembly
Continental
Chemical Hose Assembly, 3" ID x 12 ft.
Mfr # CHX300-12CC-G
Zoro # G6154651
Free Shipping & Returns
$892.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 3 in
- Hose Length 12 ft
- Hose Color Black
- Fitting Type Cam and Groove C x Cam and Groove C
- Fitting Size 3 in x 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Continental
- MFR # CHX300-12CC-G
- Zoro # G6154651
- Country of Origin Canada
- Category Stainless Steel Hose Assembly
Dimensions
Hose Inside Dia. | 3 in |
Hose Length | 12 ft |
Fitting Size | 3 in x 3 in |
Hose Fitting B Size | 3 in |
Hose Outside Dia. | 3 7/16 in |
Hose Fitting A Size | 3 in |
Bend Radius | 8 in |
Description
Chemical Hose Assembly, Hose Inside Dia. 3 in, Hose Outside Dia. 3 7/16 in, Hose Length 12 ft, Hose Tube Material Cross-Linked Polyethylene, Hose Cover Material EPDM, Hose Reinforcement Type Helix, Hose Reinforcement Material Carbon Steel, Hose Color Black, Burst Pressure 800 psi, Max. Working Pressure @ 70 F 200 psi, Safety Factor 4:1, Temp. Range -40 Degrees to 250 Degrees F, Bend Radius 8 in, Hose Configuration Coupled Assembly, Hose Fitting A Size 3 in, Hose Fitting B Size 3 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLOAN Repair Kit, Diaphragm, 1.5 GPF (A1037A)
- KOHLER Trend Bath Handle (57746-CP)
- JONES STEPHENS Kohler Rialto Style Fill Valve (T02080)
- LEGEND VALVE 1/2" T-575 DIELECTRIC NIPPLE (301-502)
- CONTINENTAL Chemical Hose Assembly, 2" ID x 20 ft. (CHX200-20CE-G)
- CONTINENTAL Food Grade Hose, 1-1/2" ID x 36", Clear (NFW150-03TC-G)
- CONTINENTAL Food Grade Hose, 1-1/2" ID x 15 ft., White (FTH150-15TC-G)
- CONTINENTAL Food Grade Hose, 1" ID x 15 ft., White (FTH100-15TC-G)
- CONTINENTAL Food Grade Hose, 1" ID x 5 ft., Clear (NTF100-05TC-G)
- CONTINENTAL Chemical Hose Assembly, 1" ID x 6 ft. (CHX100-06NN-G)
- CONTINENTAL Chemical Hose Assembly, 2" ID x 15 ft. (CHX200-15CC-G)
- Continental Stainless Steel Hose Assembly