Shop All Stainless Steel Hose Assembly
Continental
Chemical Hose Assembly, 2" ID x 5 ft.
Mfr # CHX200-05NN-G
Zoro # G6139321
product price: $351.99
/ea
Free Shipping & Returns
$351.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 2 in
- Hose Length 5 ft
- Fitting Type MNPT x MNPT
- Hose Color Black
- Fitting Size 2 in x 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental
- MFR # CHX200-05NN-G
- Zoro # G6139321
- Country of Origin Canada
- Category Stainless Steel Hose Assembly
Dimensions
Hose Inside Dia. | 2 in |
Hose Length | 5 ft |
Fitting Size | 2 in x 2 in |
Hose Outside Dia. | 2 7/16 in |
Hose Fitting B Size | 2 in |
Bend Radius | 5 in |
Hose Fitting A Size | 2 in |
Description
Chemical Hose Assembly, Hose Inside Dia. 2 in, Hose Outside Dia. 2 7/16 in, Hose Length 5 ft, Hose Tube Material Cross-Linked Polyethylene, Hose Cover Material EPDM, Hose Reinforcement Type Helix, Hose Reinforcement Material Carbon Steel, Hose Color Black, Burst Pressure 800 psi, Max. Working Pressure @ 70 F 200 psi, Safety Factor 4:1, Temp. Range -40 Degrees to 250 Degrees F, Bend Radius 5 in, Hose Configuration Coupled Assembly, Hose Fitting A Size 2 in, Hose Fitting B Size 2 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BECK 1/8" x 2-1/2" Black Pipe Nipple Sch 40 (0330001009)
- WATTS Steam Pressure Regulator, 1in, 30-140psi (152A 30-140)
- ZORO SELECT PVC Plug, MNPT, 1 in Pipe Size (450010)
- ANCHOR FLUID POWER 1-1/2" CODE 62 SHIPPING PLATE KIT PLATED (SPX-24U)
- CONTINENTAL Food Grade Hose, 1" ID x 10 ft., Clear (NFW100-10TC-G)
- CONTINENTAL Food Grade Hose, 1-1/2" ID x 20 ft., White (FTH150-20TC-G)
- CONTINENTAL Food Grade Hose, 2" ID x 36", Clear (NFW200-03TC-G)
- CONTINENTAL Food Grade Hose, 1-1/2" ID x 5 ft., White (FTH150-05TC-G)
- CONTINENTAL Food Grade Hose, 2" ID x 36", White (FTH200-03TC-G)
- CONTINENTAL Chemical Hose Assembly, 2" ID x 5 ft. (FAB200-05NN-G)
- PENFLEX Flexible Hose Assy, 2-11-1/2 In, 60 In L (FTG-32-A-A-CS-60)
- Continental Stainless Steel Hose Assembly