Shop All Stainless Steel Hose Assembly
Continental
Chemical Hose Assembly, 2" ID x 15 ft.
Mfr # FAB200-15CC-G
Zoro # G6181382
product price: $688.99
/ea
Free Shipping & Returns
$688.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 2 in
- Hose Length 15 ft
- Hose Color Green with Orange Stripe
- Fitting Type F Cam and Groove x F Cam and Groove
- Fitting Size 2 in x 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental
- MFR # FAB200-15CC-G
- Zoro # G6181382
- Country of Origin United States
- Category Stainless Steel Hose Assembly
Dimensions
Hose Inside Dia. | 2 in |
Hose Length | 15 ft |
Fitting Size | 2 in x 2 in |
Hose Fitting A Size | 2 in |
Hose Outside Dia. | 2 9/16 in |
Bend Radius | 6 in |
Hose Fitting B Size | 2 in |
Description
Chemical Hose Assembly, Hose Inside Dia. 2 in, Hose Outside Dia. 2 9/16 in, Hose Length 15 ft, Hose Tube Material Polyethylene, Hose Cover Material EPDM, Hose Reinforcement Type Helix, Hose Reinforcement Material Carbon Steel, Hose Color Green with Orange Stripe, Burst Pressure 800 psi, Max. Working Pressure @ 70 F 200 psi, Safety Factor 4:1, Temp. Range -40 Degrees to 150 Degrees F, Bend Radius 6 in, Hose Configuration Coupled Assembly, Hose Fitting A Size 2 in, Hose Fitting B Size 2 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN GRAB BAR SS 16"" BRSH NKL (LR8716D2BN)
- ZORO SELECT 3" Female NPT x Female NPT Malleable Iron 90 Degree Elbow Class 150 (2WJ98)
- ZORO SELECT 3/4" x 4" Black Pipe Nipple Sch 80 (40506)
- MIDWEST CONTROL Brass Ball Valve, 1-1/2" MPT X FPT (KTCM-150)
- CONTINENTAL Food Grade Hose, 2" ID x 36", Clear (NFW200-03TC-G)
- CONTINENTAL Food Grade Hose, 1" ID x 5 ft., Clear (NTF100-05TC-G)
- CONTINENTAL Food Grade Hose, 1-1/2" ID x 5 ft., Clear (VBT150-05TC-G)
- CONTINENTAL Chemical Hose Assembly, 1" ID x 10 ft. (CHX100-10CE-G)
- CONTINENTAL Food Grade Hose, 2" ID x 36", White (FTH200-03TC-G)
- CONTINENTAL Food Grade Hose, 2" ID x 5 ft., White (FTH200-05TC-G)
- PENFLEX Flexible Hose Assy, 3/4x1-1/16 In, 48 In L (FTG-12-A-E-48)
- Continental Supply Lines