Shop All Stainless Steel Hose Assembly
Continental
Chemical Hose Assembly, 1" ID x 6 ft.
Mfr # CHX100-06NN-G
Zoro # G6139145
product price: $228.99
/ea
Free Shipping & Returns
$228.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 1 in
- Hose Length 6 ft
- Hose Color Black
- Fitting Type MNPT x MNPT
- Fitting Size 1 in x 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental
- MFR # CHX100-06NN-G
- Zoro # G6139145
- Country of Origin United States
- Category Stainless Steel Hose Assembly
Dimensions
Hose Inside Dia. | 1 in |
Hose Length | 6 ft |
Fitting Size | 1 in x 1 in |
Hose Outside Dia. | 1 7/16 in |
Hose Fitting B Size | 1 in |
Bend Radius | 3 in |
Hose Fitting A Size | 1 in |
Description
Chemical Hose Assembly, Hose Inside Dia. 1 in, Hose Outside Dia. 1 7/16 in, Hose Length 6 ft, Hose Tube Material Cross-Linked Polyethylene, Hose Cover Material EPDM, Hose Reinforcement Type Helix, Hose Reinforcement Material Carbon Steel, Hose Color Black, Burst Pressure 800 psi, Max. Working Pressure @ 70 F 200 psi, Safety Factor 4:1, Temp. Range -40 Degrees to 250 Degrees F, Bend Radius 3 in, Hose Configuration Coupled Assembly, Hose Fitting A Size 1 in, Hose Fitting B Size 1 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Cimarron 1.28 Gpf Toilet Tank With Aq (4369-0)
- ZORO SELECT Socket x Socket Cast Iron 1/16 Bend (220680)
- AEROCEL Self-Seal Insulation, Rubber, 2-1/8"x 1/2" Wall (728-AC21812SSPT)
- ZORO SELECT PVC Cleanout Adapter, FNPT x Spigot, 1-1/2 in Pipe Size (1WKF9)
- CONTINENTAL Food Grade Hose, 2" ID x 36", White (FTH200-03TC-G)
- CONTINENTAL Chemical Hose Assembly, 1" ID x 20 ft. (CHX100-20CC-G)
- CONTINENTAL Chemical Hose Assembly, 1" ID x 5 ft. (FAB100-05CC-G)
- CONTINENTAL Chemical Hose Assembly, 3" ID x 10 ft. (CHX300-10CE-G)
- CONTINENTAL Food Grade Hose, 1" ID x 5 ft., Clear (NTF100-05TC-G)
- CONTINENTAL Chemical Hose Assembly, 1" ID x 10 ft. (CHX100-10CE-G)
- SHARKBITE FCT CNC 1/2""X1/2""PTC 30"" (24687)
- Continental Stainless Steel Hose Assembly