Shop All Stainless Steel Hose Assembly
Continental
Chemical Hose, 1-1/2" ID x 20 ft., Black
Mfr # CHX150-20CE-G
Zoro # G6139279
product price: $650.99
/ea
Free Shipping & Returns
$650.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 1 1/2 in
- Hose Length 20 ft
- Hose Color Black
- Fitting Type Cam and Groove E x Cam and Groove C
- Fitting Size 1-1/2 in x 1-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental
- MFR # CHX150-20CE-G
- Zoro # G6139279
- Country of Origin United States
- Category Stainless Steel Hose Assembly
Dimensions
Hose Inside Dia. | 1 1/2 in |
Hose Length | 20 ft |
Fitting Size | 1-1/2 in x 1-1/2 in |
Hose Fitting A Size | 1 1/2 in |
Bend Radius | 4 in |
Hose Outside Dia. | 1 15/16 in |
Hose Fitting B Size | 1 1/2 in |
Description
Chemical Hose Assembly, Hose Inside Dia. 1 1/2 in, Hose Outside Dia. 1 15/16 in, Hose Length 20 ft, Hose Tube Material Cross-Linked Polyethylene, Hose Cover Material EPDM, Hose Reinforcement Type Helix, Hose Reinforcement Material Carbon Steel, Hose Color Black, Burst Pressure 800 psi, Max. Working Pressure @ 70 F 200 psi, Safety Factor 4:1, Temp. Range -40 Degrees to 250 Degrees F, Bend Radius 4 in, Hose Configuration Coupled Assembly, Hose Fitting A Size 1 1/2 in, Hose Fitting B Size 1 1/2 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flange, Steel, Weld Neck, 3/4 in Pipe Size (BULK-PF-498)
- KUNKLE VALVE Safety Relief Valve, 3/4in.x1in., 150 psi (6010EDM01-AM-150)
- ZORO SELECT Cam and Groove Coupler, Female, Typer D, 1 in Coupler Size (3LW98)
- ZURN Vacuum Breaker, 1 In., FNPT x FNPT, 125 psi (1-35XL)
- CONTINENTAL Food Grade Hose, 1-1/2" ID x 36", Clear (NFW150-03TC-G)
- CONTINENTAL Food Grade Hose, 2" ID x 15 ft., White (FTH200-15TC-G)
- CONTINENTAL Chemical Hose Assembly, 1" ID x 20 ft. (CHX100-20CE-G)
- CONTINENTAL Chemical Hose Assembly, 2" ID x 20 ft. (CHX200-20CE-G)
- CONTINENTAL Chemical Hose Assembly, 1" ID x 5 ft. (FAB100-05CC-G)
- CONTINENTAL Food Grade Hose, 1" ID x 10 ft., Clear (NFW100-10TC-G)
- CONTINENTAL Chemical Hose Assembly, 1" ID x 20 ft. (CHX100-20CC-G)
- Continental Stainless Steel Hose Assembly