Shop All Stainless Steel Hose Assembly
Continental
Chemical Hose, 1-1/2" ID x 20 ft., Black
Mfr # CHX150-20CC-G
Zoro # G6139349
product price: $631.99
/ea
Free Shipping & Returns
$631.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 1 1/2 in
- Hose Length 20 ft
- Fitting Type Cam and Groove C x Cam and Groove C
- Hose Color Black
- Fitting Size 1-1/2 in x 1-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental
- MFR # CHX150-20CC-G
- Zoro # G6139349
- Country of Origin Canada
- Category Stainless Steel Hose Assembly
Dimensions
Hose Inside Dia. | 1 1/2 in |
Hose Length | 20 ft |
Fitting Size | 1-1/2 in x 1-1/2 in |
Hose Fitting A Size | 1 1/2 in |
Bend Radius | 4 in |
Hose Outside Dia. | 1 15/16 in |
Hose Fitting B Size | 1 1/2 in |
Description
Chemical Hose Assembly, Hose Inside Dia. 1 1/2 in, Hose Outside Dia. 1 15/16 in, Hose Length 20 ft, Hose Tube Material Cross-Linked Polyethylene, Hose Cover Material EPDM, Hose Reinforcement Type Helix, Hose Reinforcement Material Carbon Steel, Hose Color Black, Burst Pressure 800 psi, Max. Working Pressure @ 70 F 200 psi, Safety Factor 4:1, Temp. Range -40 Degrees to 250 Degrees F, Bend Radius 4 in, Hose Configuration Coupled Assembly, Hose Fitting A Size 1 1/2 in, Hose Fitting B Size 1 1/2 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EPC Adapter Male Copper 3/4 X 1 (30336)
- CUSH-A-NATOR Cushioned Clamp, Std, 3/4 in. Tube, 316SS (CN12S6)
- HYDRA-ZORB Strut Mount Cushion Clamp, 1-5/8" OD Tube, 316SS, High Temp Cushion (100162-4-655HT)
- ZSI Beta Clamp Assembly, Single, 7/8 In Tube (S3015R)
- CONTINENTAL Chemical Hose Assembly, 2" ID x 15 ft. (CHX200-15CC-G)
- CONTINENTAL Chemical Hose Assembly, 1" ID x 20 ft. (CHX100-20CC-G)
- CONTINENTAL Food Grade Hose, 1-1/2" ID x 5 ft., White (FTH150-05TC-G)
- CONTINENTAL Food Grade Hose, 1-1/2" ID x 15 ft., White (FTH150-15TC-G)
- CONTINENTAL Food Grade Hose, 1-1/2" ID x 5 ft., Clear (VBT150-05TC-G)
- CONTINENTAL Chemical Hose Assembly, 2" ID x 5 ft. (FAB200-05NN-G)
- BOSTON Chemical Hose Assembly, 3/4" ID x 20 ft. (H052312-GRN-20-SS-MPT)
- Continental Stainless Steel Hose Assembly