Shop All Stainless Steel Hose Assembly
Continental
Chemical Hose, 1-1/2" ID x 12 ft., Orange
Mfr # FAB150-12NN-G
Zoro # G6139093
product price: $495.99
/ea
Free Shipping & Returns
$495.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 1 1/2 in
- Hose Length 12 ft
- Hose Color Green with Orange Stripe
- Fitting Type MNPT x MNPT
- Fitting Size 1-1/2 in x 1-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental
- MFR # FAB150-12NN-G
- Zoro # G6139093
- Country of Origin Canada
- Category Stainless Steel Hose Assembly
Dimensions
Hose Inside Dia. | 1 1/2 in |
Hose Length | 12 ft |
Fitting Size | 1-1/2 in x 1-1/2 in |
Hose Fitting A Size | 1 1/2 in |
Bend Radius | 5 in |
Hose Fitting B Size | 1 1/2 in |
Hose Outside Dia. | 2 in |
Description
Chemical Hose Assembly, Hose Inside Dia. 1 1/2 in, Hose Outside Dia. 2 in, Hose Length 12 ft, Hose Tube Material Polyethylene, Hose Cover Material EPDM, Hose Reinforcement Type Helix, Hose Reinforcement Material Carbon Steel, Hose Color Green with Orange Stripe, Burst Pressure 800 psi, Max. Working Pressure @ 70 F 200 psi, Safety Factor 4:1, Temp. Range -40 Degrees to 150 Degrees F, Bend Radius 5 in, Hose Configuration Coupled Assembly, Hose Fitting A Size 1 1/2 in, Hose Fitting B Size 1 1/2 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Red Brass Reducing Tee, FNPT, 1/2" x 1/2" x 3/8" Pipe Size (2CFG7)
- LASCO FITTINGS 90 Street Elbow, 1/2 in, Schedule 40 (412005BC)
- B&K 1 In. x 2 In. Schedule 80 PVC Nipple (505-020)
- DIXON SS Ball Valve Full Port, Locking, 2" (SSLBV200)
- CONTINENTAL Food Grade Hose, 2" ID x 36", Clear (NFW200-03TC-G)
- CONTINENTAL Food Grade Hose, 1-1/2" ID x 20 ft., White (FTH150-20TC-G)
- CONTINENTAL Food Grade Hose, 1-1/2" ID x 5 ft., Clear (VBT150-05TC-G)
- CONTINENTAL Chemical Hose Assembly, 1" ID x 20 ft. (CHX100-20CE-G)
- CONTINENTAL Chemical Hose Assembly, 3" ID x 10 ft. (CHX300-10CE-G)
- CONTINENTAL Food Grade Hose, 1-1/2" ID x 15 ft., White (FTH150-15TC-G)
- PENFLEX Flexible Hose Assy, 1/2-14 In, 60 In L (FTG-08-A-A-CS-60)
- Continental Stainless Steel Hose Assembly