Shop All Industrial Hoses
Continental
Bulk Petroleum Hose, 3" ID x 15 ft., Black
Mfr # PTX300-15-G
Zoro # G6154511
product price: $530.99
/ea
Free Shipping & Returns
$530.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 3 in
- Hose Length 15 ft
- Max. Working Pressure @ 70 F 250 psi
- Hose Configuration Bulk Hose
- Vacuum Rating 29.00 in Hg
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental
- MFR # PTX300-15-G
- Zoro # G6154511
- Country of Origin Canada
- Category Industrial Hoses
Dimensions
Hose Inside Dia. | 3 in |
Hose Length | 15 ft |
Hose Outside Dia. | 3 1/2 in |
Bend Radius | 3 in |
Details
Max. Working Pressure @ 70 F | 250 psi |
Hose Configuration | Bulk Hose |
Vacuum Rating | 29.00 in Hg |
Hose Cover Material | Nitrile |
Hose Color | Black |
Hose Tube Material | Nitrile |
Temp. Range | -40 Degrees to 200 Degrees F |
Standards | 3-A, FDA, USDA |
Item | Bulk Petroleum Hose |
Safety Factor | 4:1 |
Burst Pressure | 800 psi |
Hose Reinforcement Material | Carbon Steel |
Static Control Wire | No |
For Media Type | Automatic Transmission Fluid, Diesel Fuel, Ethanol, Fuel Oil, Gasoline, Heptane, Hexane, Kerosene, Mineral Oil, Motor Oil, Water |
Compatible Chemicals | Automatic Transmission Fluid, Deionized Water, Diesel Fuel, Ethyl (Ethanol), Fresh Water, Gasoline, Heptane, Hexane, Kerosene, Motor Oil, Salt Water |
Description
Bulk Petroleum Hose, Hose Inside Dia. 3 in, Hose Outside Dia. 3 1/2 in, Hose Length 15 ft, Hose Tube Material Nitrile, Hose Cover Material Nitrile, Hose Reinforcement Type Helix, Hose Reinforcement Material Carbon Steel, Hose Color Black, Burst Pressure 800 psi, Max. Working Pressure @ 70 F 250 psi, Vacuum Rating 29.00 in Hg, Safety Factor 4:1, Temp. Range -40 Degrees to 200 Degrees F, Standards 3-A, FDA, USDA, Bend Radius 3 in, Hose Configuration Bulk Hose, Static Control Wire No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hose Clamp, 5/8 to 1 In, SAE 8, SS, PK10 (5308)
- A.R. NORTH AMERICA Check Valve 5800psi 1/2 Fx2 (4074000002)
- LOVEJOY Solid U Joint, Max. Bore: 3/4 in (D-6)
- MAIN FILTER Hydraulic Filter, replaces PARKER 937782Q, Return Line, 10 micron, Inside-Out (MF0063475)
- CONTINENTAL 1/2" ID x 50 ft EPDM Coupled Food Hose WT (32W234)
- CONTINENTAL Washdown Hose, 3/4" ID x 25 ft., White (CRX075-25-G)
- CONTINENTAL 3/4" ID x 50 ft Rubber Steam Hose RD (20767514)
- CONTINENTAL 1/2" ID x 100 ft EPDM Bulk Food Hose WT (32W260)
- CONTINENTAL Food Hose, 1-1/2" ID x 25 ft., Clear (NTF150-25-G)
- CONTINENTAL 3/4" ID x 50 ft Rubber Steam Hose BK (20023435)
- CONTINENTAL Food Hose, 3" ID x 25 ft., Clear (NTF300-25-G)
- Continental Industrial Hoses