Shop All Industrial Hoses
Continental
Bulk Petroleum Hose, 2" ID x 25 ft., Black
Mfr # PTX200-25-G
Zoro # G6157311
product price: $650.99
/ea
Free Shipping & Returns
$650.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 2 in
- Hose Length 25 ft
- Max. Working Pressure @ 70 F 250 psi
- Hose Configuration Bulk Hose
- Vacuum Rating 29.00 in Hg
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental
- MFR # PTX200-25-G
- Zoro # G6157311
- Country of Origin United States
- Category Industrial Hoses
Dimensions
Hose Inside Dia. | 2 in |
Hose Length | 25 ft |
Bend Radius | 2 in |
Hose Outside Dia. | 2 7/16 in |
Details
Max. Working Pressure @ 70 F | 250 psi |
Hose Configuration | Bulk Hose |
Vacuum Rating | 29.00 in Hg |
Hose Color | Black |
Hose Cover Material | Nitrile |
Temp. Range | -40 Degrees to 200 Degrees F |
Hose Tube Material | Nitrile |
Standards | 3-A, FDA, USDA |
Safety Factor | 4:1 |
Burst Pressure | 1,000 psi |
Static Control Wire | No |
Hose Reinforcement Material | Carbon Steel |
Item | Bulk Petroleum Hose |
For Media Type | Automatic Transmission Fluid, Diesel Fuel, Ethanol, Fuel Oil, Gasoline, Heptane, Hexane, Kerosene, Mineral Oil, Motor Oil, Water |
Compatible Chemicals | Automatic Transmission Fluid, Deionized Water, Diesel Fuel, Ethyl (Ethanol), Fresh Water, Gasoline, Heptane, Hexane, Kerosene, Motor Oil, Salt Water |
Description
Bulk Petroleum Hose, Hose Inside Dia. 2 in, Hose Outside Dia. 2 7/16 in, Hose Length 25 ft, Hose Tube Material Nitrile, Hose Cover Material Nitrile, Hose Reinforcement Type Helix, Hose Reinforcement Material Carbon Steel, Hose Color Black, Burst Pressure 1,000 psi, Max. Working Pressure @ 70 F 250 psi, Vacuum Rating 29.00 in Hg, Safety Factor 4:1, Temp. Range -40 Degrees to 200 Degrees F, Standards 3-A, FDA, USDA, Bend Radius 2 in, Hose Configuration Bulk Hose, Static Control Wire No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOC-LINE Nozzle, CT Style, 0.160in.dia, PK2 (72024)
- INGERSOLL-RAND Pressure Switch (38471538)
- MAIN FILTER Hydraulic Filter, replaces WIX R30C25GB, Return Line, 25 micron, Outside-In (MF0062431)
- QA1 Precision Greasable Rod End, Steel (KFR5Z)
- CONTINENTAL Food Hose, 2" ID x 25 ft., Clear (NTF200-25-G)
- CONTINENTAL 2" ID x 100 ft PVC Bulk Food Hose Clear, Bend Radius: 8" (20013332)
- CONTINENTAL Petroleum Hose, 1-1/2" ID x 20 ft., Black (PTX150-20CE-G)
- CONTINENTAL 1" ID x 50 ft EPDM Coupled Washdown Hose 300 PSI WT (CR100-50MF-G)
- CONTINENTAL Washdown Hose, 3/4" ID x 100 ft., Blue (FRTB075-100-G)
- CONTINENTAL 1-1/4" ID x 100 ft PVC Vacuum Hose WT (20013090)
- NOVAFLEX 2" ID x 25 ft EPDM Marine Exhaust Hose 200 PSI BK (45DU82)
- Continental Air Hoses