Shop All Industrial Hoses
Continental
Bulk Petroleum Hose, 1" ID x 25 ft., Black
Mfr # PTX100-25-G
Zoro # G6156085
product price: $499.99
/ea
Free Shipping & Returns
$499.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 1 in
- Hose Length 25 ft
- Max. Working Pressure @ 70 F 250 psi
- Hose Configuration Bulk Hose
- Hose Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental
- MFR # PTX100-25-G
- Zoro # G6156085
- Country of Origin United States
- Category Industrial Hoses
Dimensions
Hose Inside Dia. | 1 in |
Hose Length | 25 ft |
Hose Outside Dia. | 1 7/16 in |
Bend Radius | 1 in |
Details
Max. Working Pressure @ 70 F | 250 psi |
Hose Configuration | Bulk Hose |
Hose Color | Black |
Vacuum Rating | 29.00 in Hg |
Hose Cover Material | Nitrile |
Temp. Range | -40 Degrees to 200 Degrees F |
Hose Tube Material | Nitrile |
Standards | 3-A, FDA, USDA |
Safety Factor | 4:1 |
Item | Bulk Petroleum Hose |
Burst Pressure | 1,000 psi |
Hose Reinforcement Material | Carbon Steel |
Static Control Wire | No |
For Media Type | Automatic Transmission Fluid, Diesel Fuel, Ethanol, Fuel Oil, Gasoline, Heptane, Hexane, Kerosene, Mineral Oil, Motor Oil, Water |
Compatible Chemicals | Automatic Transmission Fluid, Deionized Water, Diesel Fuel, Ethyl (Ethanol), Fresh Water, Gasoline, Heptane, Hexane, Kerosene, Motor Oil, Salt Water |
Description
Bulk Petroleum Hose, Hose Inside Dia. 1 in, Hose Outside Dia. 1 7/16 in, Hose Length 25 ft, Hose Tube Material Nitrile, Hose Cover Material Nitrile, Hose Reinforcement Type Helix, Hose Reinforcement Material Carbon Steel, Hose Color Black, Burst Pressure 1,000 psi, Max. Working Pressure @ 70 F 250 psi, Vacuum Rating 29.00 in Hg, Safety Factor 4:1, Temp. Range -40 Degrees to 200 Degrees F, Standards 3-A, FDA, USDA, Bend Radius 1 in, Hose Configuration Bulk Hose, Static Control Wire No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL Small Bore Metric Seals, 150X180X13-RLS35-S (150X180X13-RLS35-S)
- NTN Radial Ball Bearing, Sealed, 17mm Bore Dia (6203FT150)
- MASTERCOOL COUPLER MANUAL LOW SIDE f/R1234YF (ME83934)
- PIX Belt, SPA, 13 x 2332mm LP (SPA2332)
- CONTINENTAL 3/4" ID x 50 ft Rubber Steam Hose BK (20023435)
- CONTINENTAL Food Hose, 1" ID x 50 ft., Clear (NTF100-50-G)
- CONTINENTAL Petroleum Transfer Hose, 1" ID x 10 ft. (PTH100-10CE-G)
- CONTINENTAL Petroleum Transfer Hose, 3" ID x 20 ft. (PTH300-20CE-G)
- CONTINENTAL 3/8" ID x 250 ft Bulk Push-On Hose 400 PSI BL (20022724)
- CONTINENTAL Petroleum Transfer Hose, 3" ID x 50 ft. (PTH300-50-G)
- PARKER 1/2''-BLK JIFFYHOSE-300PSI (7212-501BK)
- Continental Air Hoses