Shop All Industrial Hoses
Continental
Bulk Petroleum Hose, 1-1/2" ID x 50 ft.
Mfr # PTX150-50-G
Zoro # G6172483
product price: $1,074.99
/ea
Free Shipping & Returns
$1,074.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 1 1/2 in
- Hose Length 50 ft
- Max. Working Pressure @ 70 F 250 psi
- Hose Configuration Bulk Hose
- Hose Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental
- MFR # PTX150-50-G
- Zoro # G6172483
- Country of Origin Canada
- Category Industrial Hoses
Dimensions
Hose Inside Dia. | 1 1/2 in |
Hose Length | 50 ft |
Bend Radius | 1 1/2 in |
Hose Outside Dia. | 1 15/16 in |
Details
Max. Working Pressure @ 70 F | 250 psi |
Hose Configuration | Bulk Hose |
Hose Color | Black |
Vacuum Rating | 29.00 in Hg |
Hose Cover Material | Nitrile |
Temp. Range | -40 Degrees to 200 Degrees F |
Hose Tube Material | Nitrile |
Standards | 3-A, FDA, USDA |
Safety Factor | 4:1 |
Hose Reinforcement Material | Carbon Steel |
Item | Bulk Petroleum Hose |
Static Control Wire | No |
Burst Pressure | 1,000 psi |
For Media Type | Automatic Transmission Fluid, Diesel Fuel, Ethanol, Fuel Oil, Gasoline, Heptane, Hexane, Kerosene, Mineral Oil, Motor Oil, Water |
Compatible Chemicals | Automatic Transmission Fluid, Deionized Water, Diesel Fuel, Ethyl (Ethanol), Fresh Water, Gasoline, Heptane, Hexane, Kerosene, Motor Oil, Salt Water |
Description
Bulk Petroleum Hose, Hose Inside Dia. 1 1/2 in, Hose Outside Dia. 1 15/16 in, Hose Length 50 ft, Hose Tube Material Nitrile, Hose Cover Material Nitrile, Hose Reinforcement Type Helix, Hose Reinforcement Material Carbon Steel, Hose Color Black, Burst Pressure 1,000 psi, Max. Working Pressure @ 70 F 250 psi, Vacuum Rating 29.00 in Hg, Safety Factor 4:1, Temp. Range -40 Degrees to 200 Degrees F, Standards 3-A, FDA, USDA, Bend Radius 1 1/2 in, Hose Configuration Bulk Hose, Static Control Wire No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Electric Vibrator, 0.90/0.45 A, 230/460VAC, 3 Phase (1DYL6)
- SUPER LUBE Lubricant, Wet Film, 4 Oz., Nonflammable (56204)
- SIMPLEX Lifting Bag, 14.2 Ton, 18x18 (B14A)
- BESTORQ Banded Belt, 67 in Outside Length, 21/32 in Top Width, 2 Ribs (2/B64)
- CONTINENTAL Bulk Petroleum Hose, 1" ID x 10 ft., Black (PTX100-10-G)
- CONTINENTAL 1" ID x 25 ft Rubber Steam Hose BK (20344137)
- CONTINENTAL Petroleum Transfer Hose, 2" ID x 50 ft. (PTH200-50-G)
- CONTINENTAL Washdown Hose Assembly, 5/8" ID x 50 ft. (FRTB058-50MF-G)
- CONTINENTAL Washdown Hose, 3/4" ID x 25 ft., White (CR075-25-G)
- CONTINENTAL 3/8" ID x 30" Coupled Snubber Hose 300 PSI BK (VRK03830-030-MSFS-G)
- CONTINENTAL 1/4" ID x 250 ft Buna-N Bulk Push-On Hose 400 PSI BK (20307751)
- Continental Industrial Hoses