Shop All Industrial Hoses
Continental
Bulk Petroleum Hose, 1-1/2" ID x 10 ft.
Mfr # PTX150-10-G
Zoro # G6157101
product price: $233.99
/ea
Free Shipping & Returns
$233.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Hose Inside Dia. 1 1/2 in
- Hose Length 10 ft
- Max. Working Pressure @ 70 F 250 psi
- Hose Configuration Bulk Hose
- Hose Cover Material Nitrile
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental
- MFR # PTX150-10-G
- Zoro # G6157101
- Country of Origin Canada
- Category Industrial Hoses
Dimensions
Hose Inside Dia. | 1 1/2 in |
Hose Length | 10 ft |
Hose Outside Dia. | 1 15/16 in |
Bend Radius | 1 1/2 in |
Details
Max. Working Pressure @ 70 F | 250 psi |
Hose Configuration | Bulk Hose |
Hose Cover Material | Nitrile |
Vacuum Rating | 29.00 in Hg |
Hose Color | Black |
Temp. Range | -40 Degrees to 200 Degrees F |
Hose Tube Material | Nitrile |
Standards | 3-A, FDA, USDA |
Item | Bulk Petroleum Hose |
Burst Pressure | 1,000 psi |
Hose Reinforcement Material | Carbon Steel |
Safety Factor | 4:1 |
Static Control Wire | No |
For Media Type | Automatic Transmission Fluid, Diesel Fuel, Ethanol, Fuel Oil, Gasoline, Heptane, Hexane, Kerosene, Mineral Oil, Motor Oil, Water |
Compatible Chemicals | Automatic Transmission Fluid, Deionized Water, Diesel Fuel, Ethyl (Ethanol), Fresh Water, Gasoline, Heptane, Hexane, Kerosene, Motor Oil, Salt Water |
Description
Bulk Petroleum Hose, Hose Inside Dia. 1 1/2 in, Hose Outside Dia. 1 15/16 in, Hose Length 10 ft, Hose Tube Material Nitrile, Hose Cover Material Nitrile, Hose Reinforcement Type Helix, Hose Reinforcement Material Carbon Steel, Hose Color Black, Burst Pressure 1,000 psi, Max. Working Pressure @ 70 F 250 psi, Vacuum Rating 29.00 in Hg, Safety Factor 4:1, Temp. Range -40 Degrees to 200 Degrees F, Standards 3-A, FDA, USDA, Bend Radius 1 1/2 in, Hose Configuration Bulk Hose, Static Control Wire No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOMPKINS Male JIC to Male Pipe 90 Elbow: 3/4-16 A, 1/2-14 B (470962)
- CONTINENTAL CONTITECH BX67 Cogged V-Belt, 70" Outside Length, 21/32" Top Width, 1 Ribs (BX67)
- FESTO Push-In Connector QB-1/2T-3/8-U (QB-1/2T-3/8-U)
- KABLE KONTROL Cyclone® Hydraulic Hose Spiral Wrap - 3-1/8" Inside Dia - Heavy Duty HDPE - 66' Length Per Box - Black (HGPW-90-65-BK)
- CONTINENTAL Petroleum Transfer Hose, 3/4" ID x 10 ft. (PTH075-10MF-G)
- CONTINENTAL Washdown Hose Assembly, 5/8" ID x 25 ft. (FRTB058-25MF-G)
- CONTINENTAL Bulk Petroleum Hose, 3" ID x 25 ft., Black (PTX300-25-G)
- CONTINENTAL 1/2" ID x 50 ft EPDM Coupled Food Hose WT (32W234)
- CONTINENTAL Washdown Hose, 5/8" ID x 100 ft., Blue (FRTB058-100-G)
- CONTINENTAL Washdown Hose Assembly, 1/2" ID x 25 ft. (FRT050-25MF-G)
- NOVAFLEX 2" ID x 2-13/32" OD Coupled Chemical Hose GN (CXPG200-15NN)
- Continental Industrial Hoses