Shop All Multi-purpose Air Hoses
Continental
Air Hose, 3/8"I.D., 5 ft.
Mfr # HZY03830-05-53-G
Zoro # G3901473
product price: $28.69
/ea
$28.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Size 1/4 in x 1/4 in
- Hose Configuration Coupled Assembly
- Hose Inside Dia. 3/8 in
- Hose Length 5 ft
- Safety Factor 4:1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental
- MFR # HZY03830-05-53-G
- Zoro # G3901473
- Country of Origin United States
- Category Multi-purpose Air Hoses
Dimensions
Fitting Size | 1/4 in x 1/4 in |
Hose Inside Dia. | 3/8 in |
Hose Length | 5 ft |
Hose Outside Dia. | 11/16 in |
Hose Fitting B Size | 1/4 in |
Hose Fitting A Size | 1/4 in |
Description
Air Hose, Hose Inside Dia. 3/8 in, Hose Outside Dia. 11/16 in, Hose Length 5 ft, Hose Color Yellow, Hose Tube Material EPDM, Hose Cover Material EPDM, Burst Pressure 1,200 psi, Max. Working Pressure @ 70 F 300 psi, Temp. Range -40 Degrees to 210 Degrees F, Hose Reinforcement Type Spiral, Hose Reinforcement Material Fiber, Safety Factor 4:1, Hose Fitting A Material Carbon Steel, Hose Fitting B Material Brass, Hose Fitting A Type M Quick Disconnect, Hose Fitting B Type F Quick Disconnect
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A.O. SMITH Century FE1076SF, 5 5/8" HeatMaster Motor - 208-230 Volts 1075 RPM (FE1076SF)
- MARTIN SPROCKET & GEAR Hi-Cap Qd Sheave, 4 3V 800 SK (4 3V 800 SK)
- SPEEDAIRE Foot Bracket, Fits 40 mm Bore Cylinders (5VMG8)
- REELCRAFT Spring Return Hose Reel, 1/2 in Hose Dia., 50 ft Length, 300 psi (LC800 OLS)
- CONTINENTAL Air Hose, 1/2" ID x 50 ft., Black (IGBK05025-50-G)
- CONTINENTAL 3/8" x 250 ft Nitrile Bulk Multipurpose Air Hose 250 psi RD (20027069)
- CONTINENTAL Air Hose, 3/8" ID x 15 ft., Green (IGGN03830-15-G)
- CONTINENTAL Air Hose, 1/4"I.D., 5 ft. (HZB02520-05-31-G)
- CONTINENTAL 1/2" x 5' Blue EPDM Rubber Air Hose, 300 PSI, 1/2" MNPT x MNPT (HZU05030-05-11)
- CONTINENTAL 3/8" x 100 ft EPDM Coupled Air Hose 200 psi Black (411F12)
- CONTINENTAL CONTITECH 3/8" x 100 ft PVC Coupled Multipurpose Air Hose 300 psi RD (PLR03830-100-13)
- Continental Multi-purpose Air Hoses