Shop All Multi-purpose Air Hoses
Continental
Air Hose, 3/8"I.D., 5 ft.
Mfr # HZY03830-05-43-G
Zoro # G3901044
product price: $14.39
/ea
$14.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Safety Factor 4:1
- Fitting Size 1/4 in x 1/4 in
- Temp. Range -40 Degrees to 210 Degrees F
- Hose Length 5 ft
- Hose Configuration Coupled Assembly
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental
- MFR # HZY03830-05-43-G
- Zoro # G3901044
- Country of Origin United States
- Category Multi-purpose Air Hoses
Dimensions
Fitting Size | 1/4 in x 1/4 in |
Hose Length | 5 ft |
Hose Inside Dia. | 3/8 in |
Hose Outside Dia. | 11/16 in |
Hose Fitting A Size | 1/4 in |
Hose Fitting B Size | 1/4 in |
Description
Air Hose, Hose Inside Dia. 3/8 in, Hose Outside Dia. 11/16 in, Hose Length 5 ft, Hose Color Yellow, Hose Tube Material EPDM, Hose Cover Material EPDM, Burst Pressure 1,200 psi, Max. Working Pressure @ 70 F 300 psi, Temp. Range -40 Degrees to 210 Degrees F, Hose Reinforcement Type Spiral, Hose Reinforcement Material Fiber, Safety Factor 4:1, Hose Fitting A Material Brass, Hose Fitting B Material Brass, Hose Fitting A Type FNPSM, Hose Fitting B Type FNPSM, Hose Fitting A Size 1/4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL Air Hose, 3/8" ID x 25 ft., Black (IGBK03830-25-G)
- AIGNEP USA Bulkhead Union, Brass, Push-Fit, 5/16in, PK5 (88050-05)
- BALDOR-RELIANCE Motor, 15HP, 3500rpm, 3PH, 60Hz, 215JM, TEFC (EJMM3713T)
- DODGE D-Flex Type HS Coupling Sleeve, 09 Coupling, 3 in L, 6 in OD, 3750 rpm Max, Hytrel (022235)
- CONTINENTAL Air Hose, 1/4" ID x 100 ft., Red (IGRD02525-100-G)
- CONTINENTAL 3/8" x 50 ft EPDM Coupled Multipurpose Air Hose 200 psi BK (20031493)
- CONTINENTAL Air Hose, 3/8"I.D., 10 ft. (HZB03820-10-13-G)
- CONTINENTAL 1/2" x 5' Blue EPDM Rubber Air Hose, 300 PSI, 1/2" MNPT x MNPT (HZU05030-05-11)
- CONTINENTAL 1/2" x 20' Green EPDM Rubber Air Hose, 300 PSI, 1/2" MNPT x MNPT (HZG05030-20-11)
- CONTINENTAL Air Hose, 1/4"I.D., 10 ft. (HZR02525-10-11-G)
- CONTINENTAL CONTITECH 1/2" x 5 ft PVC Coupled Multipurpose Air Hose 300 psi YL (PLY05030-05-41)
- Continental Multi-purpose Air Hoses