Shop All Multi-purpose Air Hoses
Continental
Air Hose, 3/8"I.D., 5 ft.
Mfr # HZY03830-05-13-G
Zoro # G3901762
product price: $18.95
/ea
$18.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Size 1/4 in x 1/4 in
- Hose Length 5 ft
- Safety Factor 4:1
- Temp. Range -40 Degrees to 210 Degrees F
- Hose Configuration Coupled Assembly
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental
- MFR # HZY03830-05-13-G
- Zoro # G3901762
- Country of Origin United States
- Category Multi-purpose Air Hoses
Dimensions
Fitting Size | 1/4 in x 1/4 in |
Hose Length | 5 ft |
Hose Inside Dia. | 3/8 in |
Hose Outside Dia. | 11/16 in |
Hose Fitting A Size | 1/4 in |
Hose Fitting B Size | 1/4 in |
Description
Air Hose, Hose Inside Dia. 3/8 in, Hose Outside Dia. 11/16 in, Hose Length 5 ft, Hose Color Yellow, Hose Tube Material EPDM, Hose Cover Material EPDM, Burst Pressure 1,200 psi, Max. Working Pressure @ 70 F 300 psi, Temp. Range -40 Degrees to 210 Degrees F, Hose Reinforcement Type Spiral, Hose Reinforcement Material Fiber, Safety Factor 4:1, Hose Fitting A Material Brass, Hose Fitting B Material Brass, Hose Fitting A Type MNPT, Hose Fitting B Type MNPT, Hose Fitting A Size 1/4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PNEUMADYNE Manifold, Metal, NPT, 5-5/8 In. L (M20-250-6)
- VELVAC Air Cylinder, 2 1/2 in Bore, 6 in Stroke, Double Acting (100123)
- TOMPKINS Nylon Hose Sleeve1.53" ID NYLON SLEEVE-100' (NHS-153-100 FT)
- CHIEF Gear Pump (9 Tooth Splined Shaft) 2 Bolt A Flange Mount, 1.52 Cid (252166)
- CONTINENTAL 1/2" x 50' Yellow EPDM Rubber Air Hose, 300 PSI, 1/2" MNPT x FNPSM (HZY05030-50-31)
- CONTINENTAL 1/4" x 3 ft Lead Hose 300 psi (HZR02530-03-14-G)
- CONTINENTAL 1/4" x 500 ft PVC Bulk Multipurpose Air Hose 300 psi BK (20307560)
- CONTINENTAL Air Hose, 1/4" ID x 150 ft., Black (IGBK02530-150-G)
- CONTINENTAL 3/8" x 50 ft Nitrile Coupled Multipurpose Air Hose 300 psi YL (20071009)
- CONTINENTAL Air Hose, 1/2"I.D., 5 ft. (HZR05025-05-31-G)
- GROTE Rubber Air Hose 15 ft., Springs, Blue (81-0115-B)
- Continental Multi-purpose Air Hoses