Shop All Multi-purpose Air Hoses
Continental
Air Hose, 3/8"I.D., 5 ft.
Mfr # HZR03825-05-13-G
Zoro # G3901692
product price: $16.79
/ea
$16.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 3/8 in
- Safety Factor 4:1
- Hose Length 5 ft
- Temp. Range -40 Degrees to 210 Degrees F
- Fitting Size 1/4 in x 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental
- MFR # HZR03825-05-13-G
- Zoro # G3901692
- Country of Origin United States
- Category Multi-purpose Air Hoses
Dimensions
Hose Inside Dia. | 3/8 in |
Hose Length | 5 ft |
Fitting Size | 1/4 in x 1/4 in |
Hose Fitting A Size | 1/4 in |
Hose Outside Dia. | 11/16 in |
Hose Fitting B Size | 1/4 in |
Description
Air Hose, Hose Inside Dia. 3/8 in, Hose Outside Dia. 11/16 in, Hose Length 5 ft, Hose Color Red, Hose Tube Material EPDM, Hose Cover Material EPDM, Burst Pressure 1,000 psi, Max. Working Pressure @ 70 F 250 psi, Temp. Range -40 Degrees to 210 Degrees F, Hose Reinforcement Type Spiral, Hose Reinforcement Material Fiber, Safety Factor 4:1, Hose Fitting A Material Brass, Hose Fitting B Material Brass, Hose Fitting A Type MNPT, Hose Fitting B Type MNPT, Hose Fitting A Size 1/4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Straight 3/4 in Hose I.D, 1/2"-14 Thread (4TT17)
- ZORO SELECT 1-1/2" ID x 50 ft PVC Water Discharge Hose 150 PSI RD, Includes: Gasket (45DU05)
- BAILEY Eccentric Collar Pillow Block: 3/4 in. I.D., HCP 204-12, Eccentric Collar (151012)
- MTD Belt 1/2V 4L 24.82 (954-04123)
- CONTINENTAL 3/8" x 20' Green EPDM Rubber Air Hose, 300 PSI, 1/4" FNPSM x FNPSM (HZG03830-20-43)
- CONTINENTAL Air Hose, 3/4" ID x 50 ft., Yellow (HZY07530-50-G)
- CONTINENTAL 3/8" x 75' Blue EPDM Rubber Air Hose, 300 PSI, 3/8" MNPT x FNPSM (HZU03830-75-31)
- CONTINENTAL Air Hose, 3/4"I.D., 10 ft. (HZR07525-10-31-G)
- CONTINENTAL 3/4" x 50 ft EPDM Black Coupled Multipurpose Air Hose 200psi (20031504)
- CONTINENTAL 1/2" x 25' Yellow EPDM Rubber Air Hose, 300 PSI, 1/2" MNPT x MNPT (HZY05030-25-11)
- INDUSTRIAL CHOICE 3/4 x 500 ft Reel EPDM Air-Water-Light Chemical 200PSI Hose Black (ICH-ER3/4-200BK-500reel-1pc)
- Continental Multi-purpose Air Hoses