Shop All Multi-purpose Air Hoses
Continental
Air Hose, 3/8"I.D., 5 ft.
Mfr # HZB03820-05-53-G
Zoro # G3901710
original price:
$33.22
8% off
$30.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Safety Factor 4:1
- Temp. Range -40 Degrees to 210 Degrees F
- Hose Inside Dia. 3/8 in
- Fitting Size 1/4 in x 1/4 in
- Hose Length 5 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Continental
- MFR # HZB03820-05-53-G
- Zoro # G3901710
- Country of Origin United States
- Category Multi-purpose Air Hoses
Dimensions
Hose Inside Dia. | 3/8 in |
Fitting Size | 1/4 in x 1/4 in |
Hose Length | 5 ft |
Hose Fitting A Size | 1/4 in |
Hose Outside Dia. | 11/16 in |
Hose Fitting B Size | 1/4 in |
Description
Air Hose, Hose Inside Dia. 3/8 in, Hose Outside Dia. 11/16 in, Hose Length 5 ft, Hose Color Black, Hose Tube Material EPDM, Hose Cover Material EPDM, Burst Pressure 800 psi, Max. Working Pressure @ 70 F 200 psi, Temp. Range -40 Degrees to 210 Degrees F, Hose Reinforcement Type Spiral, Hose Reinforcement Material Fiber, Safety Factor 4:1, Hose Fitting A Material Carbon Steel, Hose Fitting B Material Brass, Hose Fitting A Type M Quick Disconnect, Hose Fitting B Type F Quick Disconnect
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALEMITE Grease Ftting Zerk, 45 Deg, 1/4"-28 SAE-LT (A1637)
- COXREELS Swivel Seal Kit, 1/2In EPDM O-Ring (439-2-SEALKIT)
- LINCOLN Grease Coupler, 1/8 NPT (5883)
- TSUBAKI Roller Chain, Riveted, 41 ANSI, 100 ft. (41 TW 100)
- CONTINENTAL Air Hose, 3/4" ID x 50 ft., Red (HZR07525-50-G)
- CONTINENTAL Air Hose, 1/2" ID x 50 ft., Blue (IGBL05030-50-G)
- CONTINENTAL 3/4" x 20' Green EPDM Rubber Air Hose, 300 PSI, 3/4" MNPT x MNPT (HZG07530-20-11)
- CONTINENTAL 3/4" x 10' Blue EPDM Rubber Air Hose, 300 PSI, 3/4" MNPT x MNPT (HZU07530-10-11)
- CONTINENTAL 3/8" x 100 ft Rubber Bulk Multipurpose Air Hose 500 psi YL (20026264)
- CONTINENTAL 1/2" x 100 ft EPDM Coupled Air Hose 250 psi Red (HZR05025-100-11-G)
- REELCRAFT 1/4" x 25 ft PVC Coupled Multipurpose Air Hose 300 psi RD (S601001-25)
- Continental Air Hoses