Shop All Multi-purpose Air Hoses
Continental
Air Hose, 3/8"I.D., 5 ft.
Mfr # HZB03820-05-43-G
Zoro # G3901379
product price: $14.59
/ea
$14.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Size 1/4 in x 1/4 in
- Hose Inside Dia. 3/8 in
- Hose Length 5 ft
- Temp. Range -40 Degrees to 210 Degrees F
- Safety Factor 4:1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental
- MFR # HZB03820-05-43-G
- Zoro # G3901379
- Country of Origin United States
- Category Multi-purpose Air Hoses
Dimensions
Fitting Size | 1/4 in x 1/4 in |
Hose Inside Dia. | 3/8 in |
Hose Length | 5 ft |
Hose Fitting A Size | 1/4 in |
Hose Fitting B Size | 1/4 in |
Hose Outside Dia. | 11/16 in |
Description
Air Hose, Hose Inside Dia. 3/8 in, Hose Outside Dia. 11/16 in, Hose Length 5 ft, Hose Color Black, Hose Tube Material EPDM, Hose Cover Material EPDM, Burst Pressure 800 psi, Max. Working Pressure @ 70 F 200 psi, Temp. Range -40 Degrees to 210 Degrees F, Hose Reinforcement Type Spiral, Hose Reinforcement Material Fiber, Safety Factor 4:1, Hose Fitting A Material Brass, Hose Fitting B Material Brass, Hose Fitting A Type FNPSM, Hose Fitting B Type FNPSM, Hose Fitting A Size 1/4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEATHERHEAD Connector 3/8Inx3/8In 45 Deg, 0048X6X6 (48X6X6)
- CHICAGO PNEUMATIC O-Ring IN-010 (C069083)
- FUJI ELECTRIC Regenerative Blower, 173 CFM, 230/460V (VFZ601A-7W)
- NTN NTN 4T-27875, Tapered Roller Bearing Cone 1375 In Id X 0933 In W (4T-27875)
- CONTINENTAL 1/2" x 100' Yellow EPDM Rubber Air Hose, 300 PSI, 1/2" MNPT x MNPT (HZY05030-100-11)
- CONTINENTAL Air Hose, 3/4" ID x 25 ft., Red (HZR07525-25-G)
- CONTINENTAL 1/2" x 75' Yellow EPDM Rubber Air Hose, 300 PSI, 1/2" MNPT x MNPT (HZY05030-75-11)
- CONTINENTAL Air Hose, 1/4" I.D., 300 psi, 50 ft. L (F5Z02530-50-11)
- CONTINENTAL 3/4" x 250' Yellow EPDM Rubber Air Hose, 300 PSI, Bulk Hose (HZY07530-250)
- CONTINENTAL Air Hose, 3/8"I.D., 15 ft. (HZR03825-15-53-G)
- CONTINENTAL 3/8" x 500 ft PVC Bulk Multipurpose Air Hose 300 psi YL (20307546)
- Continental Air Hoses