Shop All Multi-purpose Air Hoses
Continental
Air Hose, 3/8"I.D., 15 ft.
Mfr # HZY03830-15-53-G
Zoro # G3901701
product price: $47.55
/ea
$47.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 3/8 in
- Safety Factor 4:1
- Hose Length 15 ft
- Hose Configuration Coupled Assembly
- Fitting Size 1/4 in x 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental
- MFR # HZY03830-15-53-G
- Zoro # G3901701
- Country of Origin United States
- Category Multi-purpose Air Hoses
Dimensions
Hose Inside Dia. | 3/8 in |
Hose Length | 15 ft |
Fitting Size | 1/4 in x 1/4 in |
Hose Fitting A Size | 1/4 in |
Hose Fitting B Size | 1/4 in |
Hose Outside Dia. | 11/16 in |
Description
Air Hose, Hose Inside Dia. 3/8 in, Hose Outside Dia. 11/16 in, Hose Length 15 ft, Hose Color Yellow, Hose Tube Material EPDM, Hose Cover Material EPDM, Burst Pressure 1,200 psi, Max. Working Pressure @ 70 F 300 psi, Temp. Range -40 Degrees to 210 Degrees F, Hose Reinforcement Type Spiral, Hose Reinforcement Material Fiber, Safety Factor 4:1, Hose Fitting A Material Carbon Steel, Hose Fitting B Material Brass, Hose Fitting A Type M Quick Disconnect, Hose Fitting B Type F Quick Disconnect
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Radial, Ball Brg, Snap Ring, Bore 0.75" (7612DLG)
- ARO Manual Air Control Valve, 4-Way, 3/8in NPT (K513TM)
- BESTORQ CX100 Cogged Belt, 104 in Outside Length, 7/8 in Top Width, 1 Ribs (CX100)
- AIGNEP USA Elbow Connector, Composite, 33/64" Hex (85110-04-02)
- CONTINENTAL 1/2" x 500' Blue EPDM Rubber Air Hose, 300 PSI, Bulk Hose (HZU05030-500)
- CONTINENTAL 1/2" x 500' Green EPDM Rubber Air Hose, 300 PSI, Bulk Hose (HZG05030-500)
- CONTINENTAL Air Hose, 3/4" ID x 25 ft., Yellow (HZY07530-25-G)
- CONTINENTAL Air Hose, 3/8" ID x 150 ft., Black (IGBK03830-150-G)
- CONTINENTAL 3/8" x 75' Green EPDM Rubber Air Hose, 300 PSI, 1/4" MNPT x MNPT (HZG03830-75-13)
- CONTINENTAL 1/2" x 25 ft Nitrile Coupled Multipurpose Air Hose 300 psi YL (VRY05030-25-11)
- PREVOST Air Hose With Coupler And Fitting, RSTRISB3825 (RSTRISB3825)
- Continental Multi-purpose Air Hoses