Shop All Multi-purpose Air Hoses
Continental
Air Hose, 3/8"I.D., 15 ft.
Mfr # HZR03825-15-43-G
Zoro # G3900861
product price: $34.99
/ea
$34.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Size 1/4 in x 1/4 in
- Hose Configuration Coupled Assembly
- Safety Factor 4:1
- Hose Inside Dia. 3/8 in
- Hose Length 15 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental
- MFR # HZR03825-15-43-G
- Zoro # G3900861
- Country of Origin United States
- Category Multi-purpose Air Hoses
Dimensions
Fitting Size | 1/4 in x 1/4 in |
Hose Inside Dia. | 3/8 in |
Hose Length | 15 ft |
Hose Fitting A Size | 1/4 in |
Hose Outside Dia. | 11/16 in |
Hose Fitting B Size | 1/4 in |
Description
Air Hose, Hose Inside Dia. 3/8 in, Hose Outside Dia. 11/16 in, Hose Length 15 ft, Hose Color Red, Hose Tube Material EPDM, Hose Cover Material EPDM, Burst Pressure 1,000 psi, Max. Working Pressure @ 70 F 250 psi, Temp. Range -40 Degrees to 210 Degrees F, Hose Reinforcement Type Spiral, Hose Reinforcement Material Fiber, Safety Factor 4:1, Hose Fitting A Material Brass, Hose Fitting B Material Brass, Hose Fitting A Type FNPSM, Hose Fitting B Type FNPSM, Hose Fitting A Size 1/4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces HYDAC/HYCON 0660R010BN4HCB6, Return Line, 10 micron, Outside-In (MF0504758)
- TRITAN Roller Chain, Single Strand, Riveted, 10ft (120-1R X 10FT)
- WARREN-RUPP Spool (775.055.000)
- SPEEDAIRE Tie Rod Assy, 3/8 to 16 UNC (42VA88)
- CONTINENTAL Air Hose, 1/4"I.D., 10 ft. (HZB02520-10-41-G)
- CONTINENTAL 3/4" x 3' Yellow EPDM Air Hose, 300 PSI, 3/4" Ind. Interchange M+F QC (HZY07530-03-51)
- CONTINENTAL 3/4" x 25 ft EPDM Coupled Air Hose 140 psi Red (JKR07530-25-77-G)
- CONTINENTAL Air Hose, 1/4"I.D., 15 ft. (HZY02530-15-51-G)
- CONTINENTAL Air Hose, 3/8"I.D., 5 ft. (GOR03850-05-13-G)
- CONTINENTAL Air Hose, 3/8" ID x 50 ft., Blue (IGBL03830-50-G)
- VELVAC Air Hose Assembly 3/8 X 3/8 X 40,146040 (146040)
- Continental Air Hoses