Shop All Multi-purpose Air Hoses
Continental
Air Hose, 3/8"I.D., 15 ft.
Mfr # HZR03825-15-33-G
Zoro # G3901525
product price: $32.25
/ea
$32.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Safety Factor 4:1
- Hose Length 15 ft
- Hose Inside Dia. 3/8 in
- Temp. Range -40 Degrees to 210 Degrees F
- Hose Configuration Coupled Assembly
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental
- MFR # HZR03825-15-33-G
- Zoro # G3901525
- Country of Origin United States
- Category Multi-purpose Air Hoses
Dimensions
Hose Length | 15 ft |
Hose Inside Dia. | 3/8 in |
Fitting Size | 1/4 in x 1/4 in |
Hose Fitting B Size | 1/4 in |
Hose Outside Dia. | 11/16 in |
Hose Fitting A Size | 1/4 in |
Description
Air Hose, Hose Inside Dia. 3/8 in, Hose Outside Dia. 11/16 in, Hose Length 15 ft, Hose Color Red, Hose Tube Material EPDM, Hose Cover Material EPDM, Burst Pressure 1,000 psi, Max. Working Pressure @ 70 F 250 psi, Temp. Range -40 Degrees to 210 Degrees F, Hose Reinforcement Type Spiral, Hose Reinforcement Material Fiber, Safety Factor 4:1, Hose Fitting A Material Brass, Hose Fitting B Material Brass, Hose Fitting A Type MNPT, Hose Fitting B Type FNPSM, Hose Fitting A Size 1/4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERSTATE PNEUMATICS 1/4 Inch Lincoln Series Coupler Plug x 1/4 Inch Male NPT, PK 6 (CPL441-D6)
- ARO Coil, Solenoid, 240 Vac (116218-35)
- TRITAN Radial Ball Bearing, PS, 10mm, 6300ZZ (6300 ZZ/C3 PRX)
- DIXON WSeries HexNut FeMNPT 1", Coupler 1", BR (8WF8-B-HN)
- CONTINENTAL Air Hose, 3/8"I.D., 5 ft. (HZB03820-05-13-G)
- CONTINENTAL 3/8" x 25' Yellow EPDM Rubber Air Hose, 300 PSI, 1/4" MNPT x MNPT (HZY03830-25-13)
- CONTINENTAL Air Hose, 3/4" ID x 50 ft., Red (HZR07525-50-G)
- CONTINENTAL 3/4" x 15' Yellow EPDM Rubber Air Hose, 300 PSI, 3/4" MNPT x MNPT (HZY07530-15-11)
- CONTINENTAL Air Hose, 1/2" ID x 150 ft., Blue (IGBL05030-150-G)
- CONTINENTAL Air Hose, 3/8"I.D., 10 ft. (HZB03820-10-33-G)
- FLEXZILLA Air Hose, 1/2" x 100, 3/8" MNPT Fitting (HFZ12100YW3)
- Continental Air Hoses