Shop All Multi-purpose Air Hoses
Continental
Air Hose, 3/8"I.D., 15 ft.
Mfr # GOR03850-15-53-G
Zoro # G3901954
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ARPM Class A, MSHA 2G-IC-14C/39
- Safety Factor 4:1
- Temp. Range -20 Degrees to 210 Degrees F
- Hose Length 15 ft
- Hose Inside Dia. 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Continental
- MFR # GOR03850-15-53-G
- Zoro # G3901954
- Country of Origin United States
- Category Multi-purpose Air Hoses
Dimensions
Hose Length | 15 ft |
Hose Inside Dia. | 3/8 in |
Fitting Size | 1/4 in x 1/4 in |
Hose Fitting A Size | 1/4 in |
Hose Fitting B Size | 1/4 in |
Hose Outside Dia. | 3/4 in |
Description
Air Hose, Hose Inside Dia. 3/8 in, Hose Outside Dia. 3/4 in, Hose Length 15 ft, Hose Color Yellow, Hose Tube Material Nitrile, Hose Cover Material Carboxylated Nitrile Rubber, Burst Pressure 2,000 psi, Max. Working Pressure @ 70 F 500 psi, Temp. Range -20 Degrees to 210 Degrees F, Standards ARPM Class A, MSHA 2G-IC-14C/39, Hose Reinforcement Type Spiral, Hose Reinforcement Material Fiber, Safety Factor 4:1, Hose Fitting A Material Carbon Steel, Hose Fitting B Material Brass
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Y Branch, 1/2 in., TubexMNPT (KQ2U13-35AS)
- PIX Belt, B Kevlar, 5/8 x 129 in. OC (B126K)
- EAGLE BELTING Butt Welding Kit, 120V (5700200)
- EATON AEROQUIP Adpt, MSAE-MJIC, 3/4-16, Strt (202702-8-8S)
- CONTINENTAL 3/8" x 25 ft Rubber Coupled Multipurpose Air Hose 500 psi YL (20026266)
- CONTINENTAL Air Hose, 3/4" ID x 50 ft., Black (HZB07520-50-G)
- CONTINENTAL Air Hose, 3/8"I.D., 15 ft. (HZR03825-15-13-G)
- CONTINENTAL 3/4" x 100' Yellow EPDM Rubber Air Hose, 300 PSI, Bulk Hose (HZY07530-100)
- CONTINENTAL 3/4" x 5' Green EPDM Rubber Air Hose, 300 PSI, 3/4" MNPT x MNPT (HZG07530-05-11)
- CONTINENTAL Air Hose, 1/4"I.D., 15 ft. (HZR02525-15-41-G)
- PRIMEFIT 3/8" x 500Ft PVC Air Hose Reel (PVC385003R)
- Continental Air Hoses