Shop All Multi-purpose Air Hoses
Continental
Air Hose, 3/8"I.D., 10 ft.
Mfr # HZY03830-10-53-G
Zoro # G3901272
$37.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Safety Factor 4:1
- Hose Length 10 ft
- Hose Inside Dia. 3/8 in
- Fitting Size 1/4 in x 1/4 in
- Hose Configuration Coupled Assembly
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Continental
- MFR # HZY03830-10-53-G
- Zoro # G3901272
- Country of Origin United States
- Category Multi-purpose Air Hoses
Dimensions
Hose Length | 10 ft |
Hose Inside Dia. | 3/8 in |
Fitting Size | 1/4 in x 1/4 in |
Hose Outside Dia. | 11/16 in |
Hose Fitting B Size | 1/4 in |
Hose Fitting A Size | 1/4 in |
Description
Air Hose, Hose Inside Dia. 3/8 in, Hose Outside Dia. 11/16 in, Hose Length 10 ft, Hose Color Yellow, Hose Tube Material EPDM, Hose Cover Material EPDM, Burst Pressure 1,200 psi, Max. Working Pressure @ 70 F 300 psi, Temp. Range -40 Degrees to 210 Degrees F, Hose Reinforcement Type Spiral, Hose Reinforcement Material Fiber, Safety Factor 4:1, Hose Fitting A Material Carbon Steel, Hose Fitting B Material Brass, Hose Fitting A Type M Quick Disconnect, Hose Fitting B Type F Quick Disconnect
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF Bearing, Bore 20mm, Industry 2204-ETN9 (2204 ETN9)
- BRENNAN INDUSTRIES 16MJ-12MAORB 90 Deg Elbow Forged (6801-16-12-NWO-FG)
- TIMKEN TIM-527, Tapered Roller Bearing 4 Od, Trb Single Cone 4 Od, 527 (527)
- FAFNIR Eccentric Locking Collar Insert Bearing (RA102NPPB)
- CONTINENTAL Air Hose, 1/2" ID x 150 ft., Blue (IGBL05030-150-G)
- CONTINENTAL 3/8" x 25 ft Nitrile Coupled Multipurpose Air Hose 250 psi RD (20027067)
- CONTINENTAL 3/4" x 100' Yellow EPDM Rubber Air Hose, 300 PSI, Bulk Hose (HZY07530-100)
- CONTINENTAL 3/8" x 50' Blue EPDM Rubber Air Hose, 300 PSI, 1/4" FNPSM x FNPSM (HZU03830-50-43)
- CONTINENTAL Air Hose, 1/2" ID x 15 ft., Blue (IGBL05030-15-G)
- CONTINENTAL 3/4" x 50' Blue EPDM Rubber Air Hose, 300 PSI, 3/4" MNPT x MNPT (HZU07530-50-11)
- VELVAC 15' Rubber Airline Hose Assy (140141)
- Continental Air Hoses