Shop All Multi-purpose Air Hoses
Continental
Air Hose, 3/8"I.D., 10 ft.
Mfr # HZR03825-10-33-G
Zoro # G3901385
product price: $24.39
/ea
$24.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Size 1/4 in x 1/4 in
- Hose Length 10 ft
- Temp. Range -40 Degrees to 210 Degrees F
- Safety Factor 4:1
- Hose Inside Dia. 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental
- MFR # HZR03825-10-33-G
- Zoro # G3901385
- Country of Origin United States
- Category Multi-purpose Air Hoses
Dimensions
Fitting Size | 1/4 in x 1/4 in |
Hose Length | 10 ft |
Hose Inside Dia. | 3/8 in |
Hose Fitting B Size | 1/4 in |
Hose Outside Dia. | 11/16 in |
Hose Fitting A Size | 1/4 in |
Description
Air Hose, Hose Inside Dia. 3/8 in, Hose Outside Dia. 11/16 in, Hose Length 10 ft, Hose Color Red, Hose Tube Material EPDM, Hose Cover Material EPDM, Burst Pressure 1,000 psi, Max. Working Pressure @ 70 F 250 psi, Temp. Range -40 Degrees to 210 Degrees F, Hose Reinforcement Type Spiral, Hose Reinforcement Material Fiber, Safety Factor 4:1, Hose Fitting A Material Brass, Hose Fitting B Material Brass, Hose Fitting A Type MNPT, Hose Fitting B Type FNPSM, Hose Fitting A Size 1/4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RULAND Coupling, 6 Beam Clamp, 15mmx15mm (FCMR32-15-15-A)
- BESTORQ 5L660 V Belt, 66 in Outside Length, 21/32 in Top Width, 1 Ribs (5L660)
- CAMPBELL HAUSFELD Load Genie Check Valve (ST128400AV)
- RULAND Coupling, 4 Beam Clamp, Bore 1/2 x 3/8 In (PCR18-8-6-A)
- CONTINENTAL 1/2" x 50 ft Rubber Coupled Multipurpose Air Hose 500 psi YL (20026283)
- CONTINENTAL 1/2" x 100' Blue EPDM Rubber Air Hose, 300 PSI, 1/2" MNPT x FNPSM (HZU05030-100-31)
- CONTINENTAL 3/8" x 250 ft Nitrile Bulk Multipurpose Air Hose 250 psi RD (20027069)
- CONTINENTAL Air Hose, 1/4"I.D., 10 ft. (HZY02530-10-51-G)
- CONTINENTAL 3/8" x 3' Blue EPDM Rubber Air Hose, 300 PSI, 1/4" MNPT x MNPT (HZU03830-03-13)
- CONTINENTAL 3/4" x 100' Yellow EPDM Rubber Air Hose, 300 PSI, Bulk Hose (HZY07530-100)
- CONTINENTAL Air Hose, 1"I.D., 50 ft. (HZR10030-50-11-G)
- Continental Air Hoses