Shop All Multi-purpose Air Hoses
Continental
Air Hose, 3/8"I.D., 10 ft.
Mfr # HZB03820-10-53-G
Zoro # G3901202
original price:
$36.19
18% off
new price: $29.45
/ea
$29.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Configuration Coupled Assembly
- Temp. Range -40 Degrees to 210 Degrees F
- Safety Factor 4:1
- Hose Length 10 ft
- Hose Inside Dia. 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental
- MFR # HZB03820-10-53-G
- Zoro # G3901202
- Country of Origin United States
- Category Multi-purpose Air Hoses
Dimensions
Hose Length | 10 ft |
Hose Inside Dia. | 3/8 in |
Fitting Size | 1/4 in x 1/4 in |
Hose Fitting B Size | 1/4 in |
Hose Outside Dia. | 11/16 in |
Hose Fitting A Size | 1/4 in |
Description
Air Hose, Hose Inside Dia. 3/8 in, Hose Outside Dia. 11/16 in, Hose Length 10 ft, Hose Color Black, Hose Tube Material EPDM, Hose Cover Material EPDM, Burst Pressure 800 psi, Max. Working Pressure @ 70 F 200 psi, Temp. Range -40 Degrees to 210 Degrees F, Hose Reinforcement Type Spiral, Hose Reinforcement Material Fiber, Safety Factor 4:1, Hose Fitting A Material Carbon Steel, Hose Fitting B Material Brass, Hose Fitting A Type M Quick Disconnect, Hose Fitting B Type F Quick Disconnect
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Finished Bore with Set Screws (No Keyway) Bore Roller Chain Sprocket, 35 Chain Size, 12 # of Teeth (35BS12H X 1/2)
- NUMATICS Solenoid Air Control Valve, 1/8 In, 120VAC (031SA4002060T30)
- CONTINENTAL 3/4" x 500' Yellow EPDM Rubber Air Hose, 300 PSI, Bulk Hose (HZY07530-500)
- SKF SKF 6212Z/C3, Single Row Ball Bearings (6212Z/C3)
- CONTINENTAL Air Hose, 1/4" ID x 100 ft., Black (HZB02520-100-G)
- CONTINENTAL Air Hose, 3/8" ID x 100 ft., Black (IGBK03830-100-G)
- CONTINENTAL Air Hose, 1" ID x 100 ft., Black (HZB10020-100-G)
- CONTINENTAL 3/4" x 75' Green EPDM Rubber Air Hose, 300 PSI, 3/4" MNPT x MNPT (HZG07530-75-11)
- CONTINENTAL Air Hose, 3/8" ID x 50 ft., Black (IGBK03825-50-G)
- CONTINENTAL 3/4" x 25' Green EPDM Rubber Air Hose, 300 PSI, 3/4" MNPT x FNPSM (HZG07530-25-31)
- CONTINENTAL Air Hose, 1/2"I.D., 5 ft. (HZB05020-05-31-G)
- Continental Air Hoses