Shop All Multi-purpose Air Hoses
Continental
Air Hose, 3/8"I.D., 10 ft.
Mfr # GOR03850-10-13-G
Zoro # G3901105
product price: $73.65
/ea
$73.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ARPM Class A, MSHA 2G-IC-14C/39
- Hose Length 10 ft
- Temp. Range -20 Degrees to 210 Degrees F
- Fitting Size 1/4 in x 1/4 in
- Hose Configuration Coupled Assembly
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental
- MFR # GOR03850-10-13-G
- Zoro # G3901105
- Country of Origin United States
- Category Multi-purpose Air Hoses
Dimensions
Hose Length | 10 ft |
Fitting Size | 1/4 in x 1/4 in |
Hose Inside Dia. | 3/8 in |
Hose Fitting B Size | 1/4 in |
Hose Fitting A Size | 1/4 in |
Hose Outside Dia. | 3/4 in |
Description
Air Hose, Hose Inside Dia. 3/8 in, Hose Outside Dia. 3/4 in, Hose Length 10 ft, Hose Color Yellow, Hose Tube Material Nitrile, Hose Cover Material Carboxylated Nitrile Rubber, Burst Pressure 2,000 psi, Max. Working Pressure @ 70 F 500 psi, Temp. Range -20 Degrees to 210 Degrees F, Standards ARPM Class A, MSHA 2G-IC-14C/39, Hose Reinforcement Type Spiral, Hose Reinforcement Material Fiber, Safety Factor 4:1, Hose Fitting A Material Brass, Hose Fitting B Material Brass, Hose Fitting A Type MNPT
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ Aftermarket SPEED KING B103 Replacement Belt, B103 (B103)
- ARROW PNEUMATICS Filter/Regulator, Metal Bowl, 1/2" (B754GW)
- INTERSTATE PNEUMATICS Yellow Rhino Rubber Hose 1/2 Inch x 25 feet 300 PSI 4:1 Safety Factor (HA58-025E)
- MIDWEST FASTENER #60 Offset Link 4PK (75866)
- CONTINENTAL Air Hose, 1/4" ID x 15 ft., Black (IGBK02525-15-G)
- CONTINENTAL 1/2" x 250' Yellow EPDM Rubber Air Hose, 300 PSI, Bulk Hose (HZY05030-250)
- CONTINENTAL Air Hose, 3/8"I.D., 5 ft. (HZB03820-05-53-G)
- CONTINENTAL Air Hose, 3/4"I.D., 15 ft. (HZY07530-15-11-G)
- CONTINENTAL Air Hose, 3/8"I.D., 5 ft. (GOR03850-05-13-G)
- CONTINENTAL Air Hose, 1/2" ID x 50 ft., Black (HZB05020-50-G)
- CONTINENTAL 3/8" x 10' Green EPDM Rubber Air Hose, 300 PSI, 1/4" MNPT x MNPT (HZG03830-10-13)
- Continental Air Hoses