Shop All Multi-purpose Air Hoses
Continental
Air Hose, 3/8" ID x 50 ft., Yellow
Mfr # GOR03850-50-G
Zoro # G3899890
product price: $290.99
/ea
Free Shipping & Returns
$290.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Configuration Bulk Hose
- Hose Inside Dia. 3/8 in
- Hose Length 50 ft
- Standards USMSHA No. 2G-IC-14C/39
- Safety Factor 4:1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental
- MFR # GOR03850-50-G
- Zoro # G3899890
- Country of Origin United States
- Category Multi-purpose Air Hoses
Dimensions
Hose Inside Dia. | 3/8 in |
Hose Length | 50 ft |
Hose Outside Dia. | 0.625 in |
Details
Item | Air Hose |
Hose Configuration | Bulk Hose |
Standards | USMSHA No. 2G-IC-14C/39 |
Safety Factor | 4:1 |
Temp. Range | -20 Degrees to 210 Degrees F |
Max. Working Pressure @ 70 F | 500 psi |
Hose Strain Relief | No |
Burst Pressure | 2,000 psi |
Hose Tube Material | Nitrile |
Hose Cover Material | Nitrile |
Hose Color | Yellow |
Hose Reinforcement Material | Fiber |
For Media Type | Air, Lubricated Air, Water |
Compatible Chemicals | Deionized Water, Fresh Water, Salt Water |
Description
Air Hose, Hose Inside Dia. 3/8 in, Hose Outside Dia. 0.625 in, Hose Length 50 ft, Hose Color Yellow, Hose Tube Material Nitrile, Hose Cover Material Nitrile, Burst Pressure 2,000 psi, Max. Working Pressure @ 70 F 500 psi, Temp. Range -20 Degrees to 210 Degrees F, Standards USMSHA No. 2G-IC-14C/39, Hose Reinforcement Type Spiral, Hose Reinforcement Material Fiber, Safety Factor 4:1, Hose Configuration Bulk Hose, Hose Strain Relief No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLENNIUM FILTER Hydraulic Filter, replaces ZINGA SRE40910, Pressure Line, 10 micron (ZX-SRE40910)
- IKO Shell Needle Roller Bearing, Inch, #BA1414ZOH (BA1414ZOH)
- CAMPBELL HAUSFELD Hose End, 1/4" Male NPT (MP320600AV)
- FUJI ELECTRIC Variable Frequency Drive, 1 HP, 115VAC (FRN0005C2S-6U)
- CONTINENTAL 1/2" x 20' Blue EPDM Rubber Air Hose, 300 PSI, 1/2" MNPT x MNPT (HZU05030-20-11)
- CONTINENTAL Air Hose, 3/8"I.D., 10 ft. (HZB03820-10-33-G)
- CONTINENTAL 3/8" x 20' Green EPDM Rubber Air Hose, 300 PSI, 1/4" FNPSM x FNPSM (HZG03830-20-43)
- CONTINENTAL 3/8" x 50 ft PVC Coupled Multipurpose Air Hose 300 psi BL (20307569)
- CONTINENTAL 1/2" x 50' Blue EPDM Air Hose, 300 PSI, 1/2" Ind. Interchange M+F QC (HZU05030-50-51)
- CONTINENTAL Air Hose, 1/4"I.D., 10 ft. (HZB02520-10-51-G)
- REELCRAFT 1/2" x 50 ft PVC Coupled Multipurpose Air Hose 300 psi RD (S601022-50)
- Continental Multi-purpose Air Hoses