Shop All Multi-purpose Air Hoses
Continental
Air Hose, 3/8" ID x 50 ft., Gray
Mfr # IGGY03830-50-G
Zoro # G3899574
product price: $140.99
/ea
Free Shipping & Returns
$140.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards USMSHA No. 2G-IC-14C/39
- Hose Inside Dia. 3/8 in
- Hose Length 50 ft
- Safety Factor 4:1
- Hose Configuration Bulk Hose
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental
- MFR # IGGY03830-50-G
- Zoro # G3899574
- Country of Origin United States
- Category Multi-purpose Air Hoses
Dimensions
Hose Inside Dia. | 3/8 in |
Hose Length | 50 ft |
Hose Outside Dia. | 0.6875 in |
Details
Item | Air Hose |
Standards | USMSHA No. 2G-IC-14C/39 |
Safety Factor | 4:1 |
Hose Configuration | Bulk Hose |
Temp. Range | -40 Degrees to 210 Degrees F |
Hose Cover Material | Nitrile |
Max. Working Pressure @ 70 F | 300 psi |
Hose Strain Relief | No |
Hose Reinforcement Material | Fiber |
Hose Color | Gray |
Burst Pressure | 1,200 psi |
Hose Tube Material | Nitrile |
For Media Type | Air, Lubricated Air, Water |
Compatible Chemicals | Deionized Water, Fresh Water, Salt Water |
Description
Air Hose, Hose Inside Dia. 3/8 in, Hose Outside Dia. 0.6875 in, Hose Length 50 ft, Hose Color Gray, Hose Tube Material Nitrile, Hose Cover Material Nitrile, Burst Pressure 1,200 psi, Max. Working Pressure @ 70 F 300 psi, Temp. Range -40 Degrees to 210 Degrees F, Standards USMSHA No. 2G-IC-14C/39, Hose Reinforcement Type Braid, Hose Reinforcement Material Fiber, Safety Factor 4:1, Hose Configuration Bulk Hose, Hose Strain Relief No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Split-Phase Start/Capacitor-Run Belt Drive Motor, 1/3 HP, 48 Frame, 115V AC Voltage (6K871)
- GROZ Filter/Regulator, 3/4inNPT, 149cfm, 215 psi (FRC179434-MS)
- DAYTON DC Gearmotor, 102.0 in-lb Max. Torque, 24 RPM Nameplate RPM, 90V DC Voltage (1LRB2)
- BESTORQ 5VX950 Cogged Belt, 95 in Outside Length, 5/8 in Top Width, 1 Ribs (5VX950)
- CONTINENTAL Air Hose, 1/2"I.D., 15 ft. (HZR05025-15-11-G)
- CONTINENTAL Air Hose, 3/8" ID x 100 ft., Black (IGBK03830-100-G)
- CONTINENTAL Air Hose, 3/8"I.D., 5 ft. (HZB03820-05-33-G)
- CONTINENTAL Air Hose, 3/8" ID x 150 ft., Blue (IGBL03830-150-G)
- CONTINENTAL 3/4" x 50 ft Nitrile Coupled Multipurpose Air Hose 250 psi RD (20027083)
- CONTINENTAL 1/2" x 75' Green EPDM Rubber Air Hose, 300 PSI, 1/2" MNPT x FNPSM (HZG05030-75-31)
- MILTON Flex Hose W/1/4"NPT Fittings 1/4"X50Ft (1623-2)
- Continental Air Hoses