Shop All Multi-purpose Air Hoses
Continental
Air Hose, 3/8" ID x 50 ft., Black
Mfr # IGBK03830-50-G
Zoro # G3899400
original price:
$130.99
14% off
new price: $111.99
/ea
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Configuration Bulk Hose
- Hose Inside Dia. 3/8 in
- Safety Factor 4:1
- Standards USMSHA No. 2G-IC-14C/39
- Temp. Range -40 Degrees to 210 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental
- MFR # IGBK03830-50-G
- Zoro # G3899400
- Country of Origin United States
- Category Multi-purpose Air Hoses
Dimensions
Hose Inside Dia. | 3/8 in |
Hose Length | 50 ft |
Hose Outside Dia. | 0.6875 in |
Details
Item | Air Hose |
Hose Configuration | Bulk Hose |
Safety Factor | 4:1 |
Standards | USMSHA No. 2G-IC-14C/39 |
Temp. Range | -40 Degrees to 210 Degrees F |
Burst Pressure | 1,200 psi |
Max. Working Pressure @ 70 F | 300 psi |
Hose Color | Black |
Hose Reinforcement Material | Fiber |
Hose Cover Material | Nitrile |
Hose Strain Relief | No |
Hose Tube Material | Nitrile |
For Media Type | Air, Lubricated Air, Water |
Compatible Chemicals | Deionized Water, Fresh Water, Salt Water |
Description
Air Hose, Hose Inside Dia. 3/8 in, Hose Outside Dia. 0.6875 in, Hose Length 50 ft, Hose Color Black, Hose Tube Material Nitrile, Hose Cover Material Nitrile, Burst Pressure 1,200 psi, Max. Working Pressure @ 70 F 300 psi, Temp. Range -40 Degrees to 210 Degrees F, Standards USMSHA No. 2G-IC-14C/39, Hose Reinforcement Type Braid, Hose Reinforcement Material Fiber, Safety Factor 4:1, Hose Configuration Bulk Hose, Hose Strain Relief No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces LENZ 5062100W, 150 micron, Outside-In (MF0617538)
- MILTON Replacement Desiccant Charges, 1 Quart (1170-1)
- D&D 80" Outside Length, 2/3" Top Width, 1 Ribs (B77/5L800)
- MAIN FILTER Hydraulic Filter, replaces HAULOTTE 2427010410, Return Line, 10 micron, Outside-In (MF0430419)
- CONTINENTAL 1/4" x 100 ft EPDM Coupled Air Hose 200 psi Black (HZB02520-100-11-G)
- CONTINENTAL 3/8" x 10' Green EPDM Rubber Air Hose, 300 PSI, 1/4" MNPT x MNPT (HZG03830-10-13)
- CONTINENTAL 3/8" x 50 ft Nitrile Coupled Multipurpose Air Hose 300 psi YL (20071009)
- CONTINENTAL Air Hose, 3/4" ID x 50 ft., Yellow (HZY07530-50-G)
- CONTINENTAL Air Hose, 3/8" I.D., 300 psi, 100 ft. L (F5Z03830-100-13)
- CONTINENTAL 1/4" x 500 ft Nitrile Bulk Multipurpose Air Hose 250 psi RD (10A216)
- VELVAC Air Hose Assembly 1/2 X 3/8 X 26,148526 (148526)
- Continental Air Hoses