Shop All Multi-purpose Air Hoses
Continental
Air Hose, 3/8" ID x 50 ft., Black
Mfr # IGBK03825-50-G
Zoro # G3899559
product price: $119.99
/ea
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Configuration Bulk Hose
- Safety Factor 4:1
- Hose Inside Dia. 3/8 in
- Temp. Range -20 Degrees to 210 Degrees F
- Hose Length 50 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental
- MFR # IGBK03825-50-G
- Zoro # G3899559
- Country of Origin United States
- Category Multi-purpose Air Hoses
Dimensions
Hose Inside Dia. | 3/8 in |
Hose Length | 50 ft |
Hose Outside Dia. | 0.6875 in |
Details
Item | Air Hose |
Hose Configuration | Bulk Hose |
Safety Factor | 4:1 |
Temp. Range | -20 Degrees to 210 Degrees F |
Hose Strain Relief | No |
Hose Reinforcement Material | Fiber |
Hose Tube Material | Nitrile |
Hose Cover Material | Nitrile |
Max. Working Pressure @ 70 F | 250 psi |
Hose Color | Black |
Burst Pressure | 1,000 psi |
For Media Type | Air, Lubricated Air, Water |
Compatible Chemicals | Deionized Water, Fresh Water, Salt Water |
Description
Air Hose, Hose Inside Dia. 3/8 in, Hose Outside Dia. 0.6875 in, Hose Length 50 ft, Hose Color Black, Hose Tube Material Nitrile, Hose Cover Material Nitrile, Burst Pressure 1,000 psi, Max. Working Pressure @ 70 F 250 psi, Temp. Range -20 Degrees to 210 Degrees F, Hose Reinforcement Type Spiral, Hose Reinforcement Material Fiber, Safety Factor 4:1, Hose Configuration Bulk Hose, Hose Strain Relief No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REELCRAFT Wall Mount Hose Reel, Steel, 10 In. Dia. (GC7535 OLP)
- RUBBERWORX 2" X 10FT CLEAR PVC WATER SUCTION HOSE CPLD CRIMPED C X E ALUMINUM (CLPVC-2X10-CEAL)
- DAYTON C136 V-Belt, 140" Outside Length, 7/8" Top Width, 1 Ribs (4FH92)
- DODGE 212 Medium Duty Non-Expansion Single Lip Flange Mount Ball Bearing Unit, 2-3/16 in Bore (126193)
- CONTINENTAL 1/2" x 50' Yellow EPDM Rubber Air Hose, 300 PSI, Bulk Hose (HZY05030-50)
- CONTINENTAL 1/2" x 3' Blue EPDM Rubber Air Hose, 300 PSI, 1/2" FNPSM x FNPSM (HZU05030-03-41)
- CONTINENTAL Air Hose, 1/2"I.D., 15 ft. (HZR05025-15-51-G)
- CONTINENTAL 1/2" x 3' Blue EPDM Rubber Air Hose, 300 PSI, 1/2" MNPT x MNPT (HZU05030-03-11)
- CONTINENTAL Air Hose, 3/8" I.D., 300 psi, 25 ft. L (F5Z03830-25-13)
- CONTINENTAL 3/4" x 2 ft Lead Hose 300 psi (HZR07530-02-14-G)
- CONTINENTAL CONTITECH 3/4" x 20 ft PVC Coupled Multipurpose Air Hose 250 psi BL (PLB07525-20-11)
- Continental Air Hoses