Shop All Multi-purpose Air Hoses
Continental
Air Hose, 3/8" ID x 25 ft., Yellow
Mfr # GOR03850-25-G
Zoro # G3900073
product price: $121.99
/ea
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Length 25 ft
- Hose Configuration Bulk Hose
- Standards USMSHA No. 2G-IC-14C/39
- Hose Inside Dia. 3/8 in
- Safety Factor 4:1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental
- MFR # GOR03850-25-G
- Zoro # G3900073
- Country of Origin United States
- Category Multi-purpose Air Hoses
Dimensions
Hose Length | 25 ft |
Hose Inside Dia. | 3/8 in |
Hose Outside Dia. | 0.625 in |
Details
Item | Air Hose |
Hose Configuration | Bulk Hose |
Standards | USMSHA No. 2G-IC-14C/39 |
Safety Factor | 4:1 |
Temp. Range | -20 Degrees to 210 Degrees F |
Hose Tube Material | Nitrile |
Hose Reinforcement Material | Fiber |
Hose Color | Yellow |
Max. Working Pressure @ 70 F | 500 psi |
Hose Strain Relief | No |
Burst Pressure | 2,000 psi |
Hose Cover Material | Nitrile |
For Media Type | Air, Lubricated Air, Water |
Compatible Chemicals | Deionized Water, Fresh Water, Salt Water |
Description
Air Hose, Hose Inside Dia. 3/8 in, Hose Outside Dia. 0.625 in, Hose Length 25 ft, Hose Color Yellow, Hose Tube Material Nitrile, Hose Cover Material Nitrile, Burst Pressure 2,000 psi, Max. Working Pressure @ 70 F 500 psi, Temp. Range -20 Degrees to 210 Degrees F, Standards USMSHA No. 2G-IC-14C/39, Hose Reinforcement Type Spiral, Hose Reinforcement Material Fiber, Safety Factor 4:1, Hose Configuration Bulk Hose, Hose Strain Relief No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Hose Extension with Swivel End, 18 In (3APF8)
- DIXON A Series Quick Connect Plug, 1/4-18 Nominal, Quick Connect Plug x MNPT, 500 psi Pressure, Brass, Dom (A2M2-B)
- SPEEDAIRE Sealing, Nitrile (A109-4180)
- MTK Roller Bearing, 60mmBore, 110mm28mm, W (22212 CW33/C3)
- CONTINENTAL Air Hose, 3/8" ID x 25 ft., Black (HZB03820-25-G)
- CONTINENTAL Air Hose, 1" ID x 25 ft., Yellow (GOR10050-25-G)
- CONTINENTAL Air Hose, 3/4"I.D., 15 ft. (HZR07525-15-11-G)
- CONTINENTAL Air Hose, 1/2" ID x 150 ft., Black (IGBK05025-150-G)
- CONTINENTAL Air Hose, 3/8"I.D., 15 ft. (HZB03820-15-33-G)
- CONTINENTAL Air Hose, 3/8"I.D., 15 ft. (HZB03820-15-53-G)
- CONTINENTAL Air Hose, 3/8" ID x 25 ft., Blue (IGBL03830-25-G)
- Continental Multi-purpose Air Hoses