Shop All Multi-purpose Air Hoses
Continental
Air Hose, 3/8" ID x 25 ft., Red
Mfr # IGRD03825-25-G
Zoro # G3899419
product price: $43.69
/ea
$43.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Length 25 ft
- Hose Inside Dia. 3/8 in
- Hose Configuration Bulk Hose
- Safety Factor 4:1
- Temp. Range -20 Degrees to 210 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental
- MFR # IGRD03825-25-G
- Zoro # G3899419
- Country of Origin United States
- Category Multi-purpose Air Hoses
Dimensions
Hose Length | 25 ft |
Hose Inside Dia. | 3/8 in |
Hose Outside Dia. | 0.6875 in |
Details
Item | Air Hose |
Hose Configuration | Bulk Hose |
Safety Factor | 4:1 |
Temp. Range | -20 Degrees to 210 Degrees F |
Hose Cover Material | Nitrile |
Burst Pressure | 1,000 psi |
Hose Color | Red |
Max. Working Pressure @ 70 F | 250 psi |
Hose Reinforcement Material | Fiber |
Hose Tube Material | Nitrile |
Hose Strain Relief | No |
For Media Type | Air, Lubricated Air, Water |
Compatible Chemicals | Deionized Water, Fresh Water, Salt Water |
Description
Air Hose, Hose Inside Dia. 3/8 in, Hose Outside Dia. 0.6875 in, Hose Length 25 ft, Hose Color Red, Hose Tube Material Nitrile, Hose Cover Material Nitrile, Burst Pressure 1,000 psi, Max. Working Pressure @ 70 F 250 psi, Temp. Range -20 Degrees to 210 Degrees F, Hose Reinforcement Type Spiral, Hose Reinforcement Material Fiber, Safety Factor 4:1, Hose Configuration Bulk Hose, Hose Strain Relief No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Hi-Power II Belts, B45 (B45)
- B B MANUFACTURING Bushing 8 Groove V-Belt Pulley 8 inch OD (83V800SF)
- FISHER Brass Assembly 14In Npt Pneumatic Filter (P594-1)
- CONTINENTAL 3/4" ID x 50 ft Nitrile Bulk Washdown Hose YL (20344061)
- CONTINENTAL Air Hose, 3/4"I.D., 10 ft. (GOR07550-10-11-G)
- CONTINENTAL 1/2" x 3' Blue EPDM Rubber Air Hose, 300 PSI, 1/2" FNPSM x FNPSM (HZU05030-03-41)
- CONTINENTAL 1/2" x 100' Blue EPDM Rubber Air Hose, 300 PSI, 1/2" MNPT x MNPT (HZU05030-100-11)
- CONTINENTAL 1/2" x 75' Green EPDM Rubber Air Hose, 300 PSI, 1/2" MNPT x MNPT (HZG05030-75-11)
- CONTINENTAL 3/4" x 50 ft Nitrile Coupled Multipurpose Air Hose 250 psi RD (20027083)
- CONTINENTAL Air Hose, 1/4" ID x 15 ft., Black (IGBK02525-15-G)
- CONTINENTAL 1" x 50 ft NBR Bulk Mine Spray Hose 1000 psi Yellow (20307783)
- Continental Air Hoses