Shop All Multi-purpose Air Hoses
Continental
Air Hose, 3/8" ID x 25 ft., Red
Mfr # HZR03825-25-G
Zoro # G3899294
$57.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Configuration Bulk Hose
- Temp. Range -40 Degrees to 210 Degrees F
- Hose Inside Dia. 3/8 in
- Safety Factor 4:1
- Hose Length 25 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Continental
- MFR # HZR03825-25-G
- Zoro # G3899294
- Country of Origin United States
- Category Multi-purpose Air Hoses
Dimensions
Hose Inside Dia. | 3/8 in |
Hose Length | 25 ft |
Hose Outside Dia. | 0.6875 in |
Details
Item | Air Hose |
Hose Configuration | Bulk Hose |
Temp. Range | -40 Degrees to 210 Degrees F |
Safety Factor | 4:1 |
Max. Working Pressure @ 70 F | 250 psi |
Hose Reinforcement Material | Fiber |
Hose Cover Material | EPDM |
Hose Strain Relief | No |
Hose Color | Red |
Hose Tube Material | EPDM |
Burst Pressure | 1,000 psi |
For Media Type | Air, Lubricated Air, Water |
Compatible Chemicals | Deionized Water, Fresh Water |
Description
Air Hose, Hose Inside Dia. 3/8 in, Hose Outside Dia. 0.6875 in, Hose Length 25 ft, Hose Color Red, Hose Tube Material EPDM, Hose Cover Material EPDM, Burst Pressure 1,000 psi, Max. Working Pressure @ 70 F 250 psi, Temp. Range -40 Degrees to 210 Degrees F, Hose Reinforcement Type Spiral, Hose Reinforcement Material Fiber, Safety Factor 4:1, Hose Configuration Bulk Hose, Hose Strain Relief No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEELINE Giant Button Head Coupler 0.12 in. NPT (32SP)
- RULAND Shaft Collar, Locknut, 1Pc, 0.781-32 In, St (TCN-04-F)
- GATES PowerGrip Timing Belts, 330H150 (330H150)
- TRITAN Min Ball Bearing, SS, 0.5In Bore Dia (SSR8 ZZ FM222)
- CONTINENTAL Air Hose, 1/4"I.D., 15 ft. (HZR02525-15-11-G)
- CONTINENTAL 3/8" x 25' Green EPDM Rubber Air Hose, 300 PSI, 1/4" MNPT x MNPT (HZG03830-25-13)
- CONTINENTAL 1/4" x 500 ft PVC Bulk Multipurpose Air Hose 300 psi BK (20307560)
- CONTINENTAL 1/2" x 100' Yellow EPDM Rubber Air Hose, 300 PSI, 1/2" MNPT x MNPT (HZY05030-100-11)
- CONTINENTAL Air Hose, 3/8"I.D., 15 ft. (HZR03825-15-53-G)
- CONTINENTAL 3/4" x 100 ft EPDM Coupled Air Hose 300 psi Yellow (HZY07530-100-11-G)
- CONTINENTAL CONTITECH 3/8" x 100 ft PVC Coupled Multipurpose Air Hose 300 psi BL (PLB03830-100-13)
- Continental Air Hoses