Shop All Multi-purpose Air Hoses
Continental
Air Hose, 3/8" ID x 25 ft., Gray
Mfr # IGGY03830-25-G
Zoro # G3899662
$58.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Length 25 ft
- Hose Inside Dia. 3/8 in
- Hose Configuration Bulk Hose
- Standards USMSHA No. 2G-IC-14C/39
- Temp. Range -40 Degrees to 210 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Continental
- MFR # IGGY03830-25-G
- Zoro # G3899662
- Country of Origin United States
- Category Multi-purpose Air Hoses
Dimensions
Hose Length | 25 ft |
Hose Inside Dia. | 3/8 in |
Hose Outside Dia. | 0.6875 in |
Details
Item | Air Hose |
Hose Configuration | Bulk Hose |
Standards | USMSHA No. 2G-IC-14C/39 |
Temp. Range | -40 Degrees to 210 Degrees F |
Safety Factor | 4:1 |
Hose Color | Gray |
Burst Pressure | 1,200 psi |
Hose Cover Material | Nitrile |
Max. Working Pressure @ 70 F | 300 psi |
Hose Strain Relief | No |
Hose Tube Material | Nitrile |
Hose Reinforcement Material | Fiber |
For Media Type | Air, Lubricated Air, Water |
Compatible Chemicals | Deionized Water, Fresh Water, Salt Water |
Description
Air Hose, Hose Inside Dia. 3/8 in, Hose Outside Dia. 0.6875 in, Hose Length 25 ft, Hose Color Gray, Hose Tube Material Nitrile, Hose Cover Material Nitrile, Burst Pressure 1,200 psi, Max. Working Pressure @ 70 F 300 psi, Temp. Range -40 Degrees to 210 Degrees F, Standards USMSHA No. 2G-IC-14C/39, Hose Reinforcement Type Braid, Hose Reinforcement Material Fiber, Safety Factor 4:1, Hose Configuration Bulk Hose, Hose Strain Relief No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Manual Override AHB-MEB (AHB-MEB)
- ZORO SELECT FHP Sheave, BK67 x 1 (BK671)
- CONTINENTAL CONTITECH 1/4" x 5 ft PVC Coupled Multipurpose Air Hose 300 psi YL (PLY02530-05-11)
- COXREELS Spring Return DEF Hose Reel, 3/4 in Hose Dia., 50 ft Length, 300 psi (TSH-N-550-DF-BBX)
- CONTINENTAL Air Hose, 1" ID x 25 ft., Yellow (GOR10050-25-G)
- CONTINENTAL Air Hose, 3/8"I.D., 10 ft. (GOR03850-10-13-G)
- CONTINENTAL 3/4" x 25' Blue EPDM Rubber Air Hose, 300 PSI, 3/4" MNPT x MNPT (HZU07530-25-11)
- CONTINENTAL 1-1/2" x 50 ft NBR Bulk Mine Spray Hose 1000 psi YL (20307785)
- CONTINENTAL 1" x 50 ft EPDM Coupled Air Hose 200 psi Black (HZB10020-050-11-G)
- CONTINENTAL Air Hose, 1/4" ID x 50 ft., Yellow (HZY02530-50-G)
- PREVOST IdX13' Spiral Hose, 5/16" (PRVPUS264)
- Continental Multi-purpose Air Hoses