Shop All Multi-purpose Air Hoses
Continental
Air Hose, 3/8" ID x 25 ft., Black
Mfr # IGBK03830-25-G
Zoro # G3899985
product price: $75.15
/ea
Free Shipping & Returns
$75.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Temp. Range -40 Degrees to 210 Degrees F
- Safety Factor 4:1
- Hose Inside Dia. 3/8 in
- Hose Length 25 ft
- Hose Configuration Bulk Hose
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental
- MFR # IGBK03830-25-G
- Zoro # G3899985
- Country of Origin United States
- Category Multi-purpose Air Hoses
Dimensions
Hose Inside Dia. | 3/8 in |
Hose Length | 25 ft |
Hose Outside Dia. | 0.6875 in |
Details
Item | Air Hose |
Temp. Range | -40 Degrees to 210 Degrees F |
Safety Factor | 4:1 |
Hose Configuration | Bulk Hose |
Standards | USMSHA No. 2G-IC-14C/39 |
Max. Working Pressure @ 70 F | 300 psi |
Hose Cover Material | Nitrile |
Hose Tube Material | Nitrile |
Hose Color | Black |
Hose Strain Relief | No |
Burst Pressure | 1,200 psi |
Hose Reinforcement Material | Fiber |
For Media Type | Air, Lubricated Air, Water |
Compatible Chemicals | Deionized Water, Fresh Water, Salt Water |
Description
Air Hose, Hose Inside Dia. 3/8 in, Hose Outside Dia. 0.6875 in, Hose Length 25 ft, Hose Color Black, Hose Tube Material Nitrile, Hose Cover Material Nitrile, Burst Pressure 1,200 psi, Max. Working Pressure @ 70 F 300 psi, Temp. Range -40 Degrees to 210 Degrees F, Standards USMSHA No. 2G-IC-14C/39, Hose Reinforcement Type Braid, Hose Reinforcement Material Fiber, Safety Factor 4:1, Hose Configuration Bulk Hose, Hose Strain Relief No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOLBERG T-Style Inlet Filter, 3 In FNPT, 300 CFM (ST-235P-300C)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 50 Chain Size, 1-1/4 Bore Dia., 13 # of Teeth (50BS13H X 1 1/4)
- CONTINENTAL CONTITECH 4L330 Cogged V-Belt, 33" Outside Length, 1/2" Top Width, 1 Ribs (4L330)
- PARKER Manual Air Control Valve, 4-Way, 3/8In NPT (422CR021W)
- CONTINENTAL Air Hose, 1/2"I.D., 15 ft. (HZY05030-15-51-G)
- CONTINENTAL Air Hose, 3/4" ID x 50 ft., Yellow (GOR07550-50-G)
- CONTINENTAL 1/2" x 100' Blue EPDM Rubber Air Hose, 300 PSI, 1/2" MNPT x FNPSM (HZU05030-100-31)
- CONTINENTAL Air Hose, 3/8"I.D., 15 ft. (HZR03825-15-53-G)
- CONTINENTAL Air Hose, 3/4"I.D., 10 ft. (GOR07550-10-11-G)
- CONTINENTAL Air Hose, 3/8" ID x 50 ft., Red (IGRD03825-50-G)
- CONTINENTAL CONTITECH 3/4" x 5 ft PVC Coupled Multipurpose Air Hose 250 psi GY (PLG07525-05-41)
- Continental Multi-purpose Air Hoses