Shop All Multi-purpose Air Hoses
Continental
Air Hose, 3/8" ID x 25 ft., Black
Mfr # IGBK03825-25-G
Zoro # G3899629
original price:
$69.89
5% off
new price: $65.79
/ea
$65.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Length 25 ft
- Temp. Range -20 Degrees to 210 Degrees F
- Safety Factor 4:1
- Hose Configuration Bulk Hose
- Hose Inside Dia. 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental
- MFR # IGBK03825-25-G
- Zoro # G3899629
- Country of Origin United States
- Category Multi-purpose Air Hoses
Dimensions
Hose Length | 25 ft |
Hose Inside Dia. | 3/8 in |
Hose Outside Dia. | 0.6875 in |
Details
Item | Air Hose |
Temp. Range | -20 Degrees to 210 Degrees F |
Safety Factor | 4:1 |
Hose Configuration | Bulk Hose |
Burst Pressure | 1,000 psi |
Hose Reinforcement Material | Fiber |
Hose Color | Black |
Hose Strain Relief | No |
Hose Cover Material | Nitrile |
Max. Working Pressure @ 70 F | 250 psi |
Hose Tube Material | Nitrile |
For Media Type | Air, Lubricated Air, Water |
Compatible Chemicals | Deionized Water, Fresh Water, Salt Water |
Description
Air Hose, Hose Inside Dia. 3/8 in, Hose Outside Dia. 0.6875 in, Hose Length 25 ft, Hose Color Black, Hose Tube Material Nitrile, Hose Cover Material Nitrile, Burst Pressure 1,000 psi, Max. Working Pressure @ 70 F 250 psi, Temp. Range -20 Degrees to 210 Degrees F, Hose Reinforcement Type Spiral, Hose Reinforcement Material Fiber, Safety Factor 4:1, Hose Configuration Bulk Hose, Hose Strain Relief No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A & I PRODUCTS Aramid Blue V-Belt (5/8" X 75" ) 11" x5" x1" (A-B72K)
- ATP Coiled Air Hose, 1/4" ID x 12 ft. (TT-14-15-NB-RS)
- WILKERSON Sight Gauge Kit (Ps914P) (GRP-96-346)
- BESTORQ Aftermarket Bobcat XM3652 (Eng to PTO) Walk Behind Mower Replacement Belt, A34LG (A34LG)
- CONTINENTAL Air Hose, 1/2" ID x 50 ft., Black (HZB05020-50-G)
- CONTINENTAL 3/8" x 50' Blue EPDM Rubber Air Hose, 300 PSI, 3/8" MNPT x MNPT (HZU03830-50-11)
- CONTINENTAL 3/8" x 100' Green EPDM Rubber Air Hose, 300 PSI, 3/8" MNPT x MNPT (HZG03830-100-11)
- CONTINENTAL 3/8" x 25 ft Nitrile Coupled Multipurpose Air Hose 250 psi RD (20027071)
- CONTINENTAL 3/4" x 50 ft EPDM Black Coupled Multipurpose Air Hose 200psi (20031504)
- CONTINENTAL 1/2" x 100' Yellow EPDM Rubber Air Hose, 300 PSI, Bulk Hose (HZY05030-100)
- CONTINENTAL 3/4" x 50' Blue EPDM Rubber Air Hose, 300 PSI, 3/4" MNPT x FNPSM (HZU07530-50-31)
- Continental Air Hoses