Shop All Multi-purpose Air Hoses
Continental
Air Hose, 3/8" ID x 150 ft., Red
Mfr # IGRD03830-150-G
Zoro # G3899671
product price: $363.99
/ea
Free Shipping & Returns
$363.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Length 150 ft
- Hose Configuration Bulk Hose
- Temp. Range -40 Degrees to 210 Degrees F
- Safety Factor 4:1
- Hose Inside Dia. 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental
- MFR # IGRD03830-150-G
- Zoro # G3899671
- Country of Origin United States
- Category Multi-purpose Air Hoses
Dimensions
Hose Length | 150 ft |
Hose Inside Dia. | 3/8 in |
Hose Outside Dia. | 0.6875 in |
Details
Item | Air Hose |
Hose Configuration | Bulk Hose |
Temp. Range | -40 Degrees to 210 Degrees F |
Safety Factor | 4:1 |
Standards | USMSHA No. 2G-IC-14C/39 |
Max. Working Pressure @ 70 F | 300 psi |
Hose Cover Material | Nitrile |
Hose Color | Red |
Burst Pressure | 1,200 psi |
Hose Strain Relief | No |
Hose Tube Material | Nitrile |
Hose Reinforcement Material | Fiber |
For Media Type | Air, Lubricated Air, Water |
Compatible Chemicals | Deionized Water, Fresh Water, Salt Water |
Description
Air Hose, Hose Inside Dia. 3/8 in, Hose Outside Dia. 0.6875 in, Hose Length 150 ft, Hose Color Red, Hose Tube Material Nitrile, Hose Cover Material Nitrile, Burst Pressure 1,200 psi, Max. Working Pressure @ 70 F 300 psi, Temp. Range -40 Degrees to 210 Degrees F, Standards USMSHA No. 2G-IC-14C/39, Hose Reinforcement Type Braid, Hose Reinforcement Material Fiber, Safety Factor 4:1, Hose Configuration Bulk Hose, Hose Strain Relief No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Piston Ring Set, 2 1/2 In Bore Dia, 2Pcs (4PKK2)
- FASCO HVAC 3.3 In Motor, 1/90 HP, 240V, CCW (D1119)
- TB WOODS L-Jaw Coupling Hub, L090, Sint Iron, 12mm (L09012MM)
- IKO Roller Follower Metric - Non Separable, #NART17VUUR (NART17VUUR)
- CONTINENTAL Air Hose, 3/4"I.D., 15 ft. (HZY07530-15-11-G)
- CONTINENTAL Air Hose, 3/8" ID x 25 ft., Black (HZB03820-25-G)
- CONTINENTAL 3/8" x 75' Green EPDM Rubber Air Hose, 300 PSI, 1/4" MNPT x MNPT (HZG03830-75-13)
- CONTINENTAL Air Hose, 3/4"I.D., 5 ft. (HZR07525-05-11-G)
- CONTINENTAL 3/4" x 15' Blue EPDM Rubber Air Hose, 300 PSI, 3/4" MNPT x MNPT (HZU07530-15-11)
- CONTINENTAL 1/2" x 3' Blue EPDM Rubber Air Hose, 300 PSI, 1/2" MNPT x FNPSM (HZU05030-03-31)
- INDUSTRIAL CHOICE 1/4 x 75 ft EPDM Air-Water-Light Chemical 200PSI Brass MPT to MPT Red (RR1/4x75-200)
- Continental Air Hoses