Shop All Multi-purpose Air Hoses
Continental
Air Hose, 3/8" ID x 150 ft., Red
Mfr # IGRD03825-150-G
Zoro # G3899769
product price: $382.99
/ea
Free Shipping & Returns
$382.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Temp. Range -20 Degrees to 210 Degrees F
- Safety Factor 4:1
- Hose Configuration Bulk Hose
- Hose Length 150 ft
- Hose Inside Dia. 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental
- MFR # IGRD03825-150-G
- Zoro # G3899769
- Country of Origin United States
- Category Multi-purpose Air Hoses
Dimensions
Hose Length | 150 ft |
Hose Inside Dia. | 3/8 in |
Hose Outside Dia. | 0.6875 in |
Details
Item | Air Hose |
Temp. Range | -20 Degrees to 210 Degrees F |
Safety Factor | 4:1 |
Hose Configuration | Bulk Hose |
Max. Working Pressure @ 70 F | 250 psi |
Hose Strain Relief | No |
Hose Reinforcement Material | Fiber |
Hose Tube Material | Nitrile |
Burst Pressure | 1,000 psi |
Hose Cover Material | Nitrile |
Hose Color | Red |
For Media Type | Air, Lubricated Air, Water |
Compatible Chemicals | Deionized Water, Fresh Water, Salt Water |
Description
Air Hose, Hose Inside Dia. 3/8 in, Hose Outside Dia. 0.6875 in, Hose Length 150 ft, Hose Color Red, Hose Tube Material Nitrile, Hose Cover Material Nitrile, Burst Pressure 1,000 psi, Max. Working Pressure @ 70 F 250 psi, Temp. Range -20 Degrees to 210 Degrees F, Hose Reinforcement Type Spiral, Hose Reinforcement Material Fiber, Safety Factor 4:1, Hose Configuration Bulk Hose, Hose Strain Relief No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARROW PNEUMATICS Mini Regulator, Nylon Body, 1/4" (R262G)
- FESTO Sealing Ring O-1/8 (O-1/8)
- MAIN FILTER Hydraulic Filter, replaces SCHROEDER KKZX10, Pressure Line, 10 micron, Outside-In (MF0059520)
- CONTINENTAL 3/8" x 250' Blue EPDM Rubber Air Hose, 300 PSI, Bulk Hose (HZU03830-250)
- CONTINENTAL 2" x 100 ft Rubber Bulk Multipurpose Air Hose 500 psi YL (20307719)
- CONTINENTAL 3/4" x 100' Blue EPDM Rubber Air Hose, 300 PSI, 3/4" MNPT x MNPT (HZU07530-100-11)
- CONTINENTAL 1/2" x 2 ft Lead Hose 300 psi (HZR05030-02-14-G)
- CONTINENTAL Air Hose, 1/2" ID x 100 ft., Red (IGRD05025-100-G)
- CONTINENTAL 3/8" x 50 ft Nitrile Coupled Multipurpose Air Hose 300 psi YL (20071009)
- CONTINENTAL 1/2" x 100' Green EPDM Rubber Air Hose, 300 PSI, Bulk Hose (HZG05030-100)
- CONTINENTAL 1/4" x 500 ft PVC Bulk Multipurpose Air Hose 300 psi YL (20307544)
- Continental Multi-purpose Air Hoses