Shop All Multi-purpose Air Hoses
Continental
Air Hose, 3/8" ID x 150 ft., Green
Mfr # IGGN03830-150-G
Zoro # G3899839
product price: $363.99
/ea
Free Shipping & Returns
$363.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 3/8 in
- Standards USMSHA No. 2G-IC-14C/39
- Safety Factor 4:1
- Temp. Range -40 Degrees to 210 Degrees F
- Hose Length 150 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental
- MFR # IGGN03830-150-G
- Zoro # G3899839
- Country of Origin United States
- Category Multi-purpose Air Hoses
Dimensions
Hose Inside Dia. | 3/8 in |
Hose Length | 150 ft |
Hose Outside Dia. | 0.6875 in |
Details
Item | Air Hose |
Standards | USMSHA No. 2G-IC-14C/39 |
Safety Factor | 4:1 |
Temp. Range | -40 Degrees to 210 Degrees F |
Hose Configuration | Bulk Hose |
Max. Working Pressure @ 70 F | 300 psi |
Hose Color | Green |
Hose Cover Material | Nitrile |
Hose Reinforcement Material | Fiber |
Hose Strain Relief | No |
Burst Pressure | 1,200 psi |
Hose Tube Material | Nitrile |
For Media Type | Air, Lubricated Air, Water |
Compatible Chemicals | Deionized Water, Fresh Water, Salt Water |
Description
Air Hose, Hose Inside Dia. 3/8 in, Hose Outside Dia. 0.6875 in, Hose Length 150 ft, Hose Color Green, Hose Tube Material Nitrile, Hose Cover Material Nitrile, Burst Pressure 1,200 psi, Max. Working Pressure @ 70 F 300 psi, Temp. Range -40 Degrees to 210 Degrees F, Standards USMSHA No. 2G-IC-14C/39, Hose Reinforcement Type Braid, Hose Reinforcement Material Fiber, Safety Factor 4:1, Hose Configuration Bulk Hose, Hose Strain Relief No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Grease Pump System, 120 lb./16 gal, 50:1 (29FX03)
- SPEEDAIRE Swivel Assembly, 3/8 In (TT4UKX51G)
- BUCHER HYDRAULICS Gear Pump (500216321952083)
- RULAND Coupling, One Piece, Bore Dia 14 mm (MCLX-14-14-SS)
- CONTINENTAL 3/8" x 50 ft PVC Coupled Multipurpose Air Hose 300 psi BL (20307590)
- CONTINENTAL Air Hose, 1/4"I.D., 5 ft. (HZB02520-05-11-G)
- CONTINENTAL Air Hose, 1/4"I.D., 5 ft. (HZB02520-05-31-G)
- CONTINENTAL 3/4" x 250' Yellow EPDM Rubber Air Hose, 300 PSI, Bulk Hose (HZY07530-250)
- CONTINENTAL 1" x 50 ft EPDM Coupled Air Hose 140 psi Red (HZR10020-50-77-G)
- CONTINENTAL Air Hose, 3/4"I.D., 10 ft. (HZR07525-10-11-G)
- CONTINENTAL CONTITECH 1" x 10 ft PVC Coupled Multipurpose Air Hose 250 psi BL (PLB10025-10-11)
- Continental Multi-purpose Air Hoses