Shop All Multi-purpose Air Hoses
Continental
Air Hose, 3/8" ID x 150 ft., Gray
Mfr # IGGY03830-150-G
Zoro # G3899312
product price: $375.99
/ea
Free Shipping & Returns
$375.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Safety Factor 4:1
- Standards USMSHA No. 2G-IC-14C/39
- Hose Inside Dia. 3/8 in
- Temp. Range -40 Degrees to 210 Degrees F
- Hose Length 150 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental
- MFR # IGGY03830-150-G
- Zoro # G3899312
- Country of Origin United States
- Category Multi-purpose Air Hoses
Dimensions
Hose Inside Dia. | 3/8 in |
Hose Length | 150 ft |
Hose Outside Dia. | 0.6875 in |
Details
Item | Air Hose |
Safety Factor | 4:1 |
Standards | USMSHA No. 2G-IC-14C/39 |
Temp. Range | -40 Degrees to 210 Degrees F |
Hose Configuration | Bulk Hose |
Burst Pressure | 1,200 psi |
Max. Working Pressure @ 70 F | 300 psi |
Hose Color | Gray |
Hose Reinforcement Material | Fiber |
Hose Tube Material | Nitrile |
Hose Cover Material | Nitrile |
Hose Strain Relief | No |
For Media Type | Air, Lubricated Air, Water |
Compatible Chemicals | Deionized Water, Fresh Water, Salt Water |
Description
Air Hose, Hose Inside Dia. 3/8 in, Hose Outside Dia. 0.6875 in, Hose Length 150 ft, Hose Color Gray, Hose Tube Material Nitrile, Hose Cover Material Nitrile, Burst Pressure 1,200 psi, Max. Working Pressure @ 70 F 300 psi, Temp. Range -40 Degrees to 210 Degrees F, Standards USMSHA No. 2G-IC-14C/39, Hose Reinforcement Type Braid, Hose Reinforcement Material Fiber, Safety Factor 4:1, Hose Configuration Bulk Hose, Hose Strain Relief No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GAST Piston Air Compressor, 1/3HP, 115V, 1Ph (3HBB-32-M300AX)
- CARLISLE BELTS BY TIMKEN Super II V-Belt Heavy Duty Super II V-Belt, A-R Section, 1/2 in W Top, 54 in L Outside, 11/32 in THK (A52R)
- D&D 2120mm Outside Length, 16 1/3mm Top Width, 1 Ribs (SPB2120)
- TITAN HD Motor Dual Run Cap, 80/10 MFD, 440V, Round (PRCFD8010A)
- CONTINENTAL 1-1/2" x 50 ft Nitrile Coupled Multipurpose Air Hose 1000 psi YL (MSH150-50MF-G)
- CONTINENTAL 3/8" x 50' Blue EPDM Rubber Air Hose, 300 PSI, 1/4" FNPSM x FNPSM (HZU03830-50-43)
- CONTINENTAL Air Hose, 3/4"I.D., 15 ft. (HZR07525-15-41-G)
- CONTINENTAL Air Hose, 3/4"I.D., 5 ft. (HZY07530-05-41-G)
- CONTINENTAL 3/8" x 50 ft Nitrile Coupled Multipurpose Air Hose 250 psi RD (20027072)
- CONTINENTAL Air Hose, 3/4"I.D., 10 ft. (HZY07530-10-41-G)
- LEGACY Flexzilla Pro 3/8" Hose W/ 1/4" Mnpt, 50' (LEGHFZP3850YW2)
- Continental Multi-purpose Air Hoses