Shop All Multi-purpose Air Hoses
Continental
Air Hose, 3/8" ID x 150 ft., Blue
Mfr # IGBL03830-150-G
Zoro # G3899951
original price:
$414.58
5% off
new price: $391.99
/ea
Free Shipping & Returns
$391.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Safety Factor 4:1
- Hose Configuration Bulk Hose
- Hose Inside Dia. 3/8 in
- Temp. Range -40 Degrees to 210 Degrees F
- Hose Length 150 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental
- MFR # IGBL03830-150-G
- Zoro # G3899951
- Country of Origin United States
- Category Multi-purpose Air Hoses
Dimensions
Hose Inside Dia. | 3/8 in |
Hose Length | 150 ft |
Hose Outside Dia. | 0.6875 in |
Details
Item | Air Hose |
Safety Factor | 4:1 |
Hose Configuration | Bulk Hose |
Temp. Range | -40 Degrees to 210 Degrees F |
Standards | USMSHA No. 2G-IC-14C/39 |
Max. Working Pressure @ 70 F | 300 psi |
Hose Strain Relief | No |
Hose Cover Material | Nitrile |
Hose Color | Blue |
Hose Tube Material | Nitrile |
Burst Pressure | 1,200 psi |
Hose Reinforcement Material | Fiber |
For Media Type | Air, Lubricated Air, Water |
Compatible Chemicals | Deionized Water, Fresh Water, Salt Water |
Description
Air Hose, Hose Inside Dia. 3/8 in, Hose Outside Dia. 0.6875 in, Hose Length 150 ft, Hose Color Blue, Hose Tube Material Nitrile, Hose Cover Material Nitrile, Burst Pressure 1,200 psi, Max. Working Pressure @ 70 F 300 psi, Temp. Range -40 Degrees to 210 Degrees F, Standards USMSHA No. 2G-IC-14C/39, Hose Reinforcement Type Braid, Hose Reinforcement Material Fiber, Safety Factor 4:1, Hose Configuration Bulk Hose, Hose Strain Relief No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY Motor, PSC, 1/3 HP, 1075,208-230V, 48Y, OAO (FM1036)
- COXREELS Female Quick Disconnect Coupler, 1/4"ID (10759-1)
- TRITAN Double Riveted Chain, 08B, Offset Link (08B-2 OSL)
- PIX Belt, B/5L, 21/32 x 262 in. OC (B259)
- CONTINENTAL Air Hose, 1/4" ID x 100 ft., Blue (IGBL02530-100-G)
- CONTINENTAL 1-1/2" x 50 ft NBR Bulk Mine Spray Hose 1000 psi YL (20307785)
- CONTINENTAL Air Hose, 1/4"I.D., 10 ft. (HZB02520-10-11-G)
- CONTINENTAL 3/8" x 100 ft Rubber Coupled Air Hose 250 psi RD (411F13)
- CONTINENTAL 1/2" x 250' Yellow EPDM Rubber Air Hose, 300 PSI, Bulk Hose (HZY05030-250)
- CONTINENTAL Air Hose, 1/4" ID x 50 ft., Black (IGBK02530-50-G)
- CONTINENTAL 3/4" x 5' Green EPDM Rubber Air Hose, 300 PSI, 3/4" MNPT x MNPT (HZG07530-05-11)
- Continental Multi-purpose Air Hoses