Shop All Multi-purpose Air Hoses
Continental
Air Hose, 3/8" ID x 15 ft., Red
Mfr # IGRD03825-15-G
Zoro # G3899845
product price: $32.49
/ea
$32.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 3/8 in
- Hose Configuration Bulk Hose
- Hose Length 15 ft
- Temp. Range -20 Degrees to 210 Degrees F
- Safety Factor 4:1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental
- MFR # IGRD03825-15-G
- Zoro # G3899845
- Country of Origin United States
- Category Multi-purpose Air Hoses
Dimensions
Hose Inside Dia. | 3/8 in |
Hose Length | 15 ft |
Hose Outside Dia. | 0.6875 in |
Details
Item | Air Hose |
Hose Configuration | Bulk Hose |
Temp. Range | -20 Degrees to 210 Degrees F |
Safety Factor | 4:1 |
Hose Color | Red |
Hose Strain Relief | No |
Hose Reinforcement Material | Fiber |
Hose Cover Material | Nitrile |
Max. Working Pressure @ 70 F | 250 psi |
Hose Tube Material | Nitrile |
Burst Pressure | 1,000 psi |
For Media Type | Air, Lubricated Air, Water |
Compatible Chemicals | Deionized Water, Fresh Water, Salt Water |
Description
Air Hose, Hose Inside Dia. 3/8 in, Hose Outside Dia. 0.6875 in, Hose Length 15 ft, Hose Color Red, Hose Tube Material Nitrile, Hose Cover Material Nitrile, Burst Pressure 1,000 psi, Max. Working Pressure @ 70 F 250 psi, Temp. Range -20 Degrees to 210 Degrees F, Hose Reinforcement Type Spiral, Hose Reinforcement Material Fiber, Safety Factor 4:1, Hose Configuration Bulk Hose, Hose Strain Relief No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILES LUBRICANTS Way Oil, Pail, 5 gal.Viscosity 150 (M00701803)
- TSUBAKI Roller Chain, Riveted, 120 ANSI, 10 ft. (120RIV)
- DODGE Raptor Couplings, RAPTOR E10 ELEMENT (RAPTOR E10 ELEMENT)
- WARNER LINEAR B-Track Linear Actuator, 12VDC, 1200 lb., 8 In (K2XG10-12V-08)
- CONTINENTAL 1/2" x 5 ft Lead Hose 300 psi (HZR05030-05-14-G)
- CONTINENTAL Air Hose, 1/2" ID x 50 ft., Black (IGBK05025-50-G)
- CONTINENTAL Air Hose, 1/4"I.D., 5 ft. (HZY02530-05-11-G)
- CONTINENTAL 1/2" x 50 ft EPDM Coupled Multipurpose Air Hose 200 psi BK (20031500)
- CONTINENTAL Air Hose, 3/8" ID x 150 ft., Blue (IGBL03830-150-G)
- CONTINENTAL 3/8" x 100 ft Rubber Bulk Multipurpose Air Hose 500 psi YL (20026264)
- CONTINENTAL Air Hose, 1/2"I.D., 5 ft. (HZY05030-05-11-G)
- Continental Air Hoses